Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bondhus 48409 5/32" Hollow Shaft Nut Driver
See all 9 items in product family

Bondhus 48409 5/32" Hollow Shaft Nut Driver

Item #: WBB472099

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 7.40
Product Information
Customer Review
Product Q&A
Accessories
5/32" Hollow Shaft Nut Driver - 48409

5/32" Hollow Shaft Nut Driver is industrial quality designed for dependability and functionality. The ComfortGrip two component handle is a tough thermoplastic core for strength and resistance to splitting. The molded on rubber coating is for superior grip. Handle has been accurately sized to provide the maximum turning power without damaging the nut driver socket or the nut or bolt head. When an adjustable or open-end wrench is too slow or won't fit, use Bondhus Nut Drivers.

Product Specifications

    • PACKAGE QUANTITY1
    • BRANDBondhus®
    • MANUFACTURERS PART NUMBER48409
    • INCH / METRIC / STAR Inch
    • TIP SIZE5/32"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.