Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bondhus 12260 4mm Hex L-Wrench - Short - Pkg Qty 10
See all 91 items in product family

Bondhus 12260 4mm Hex L-Wrench - Short - Pkg Qty 10

Item #: WBB471600

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$0.35 each

Sold in packages of 10

Price: $3.50
Product Information
Customer Review
Product Q&A
Accessories
4mm ProGuard™ Hex L-wrench Short

These Hex Tip Hex Key L-wrenches have a ProGuard™ finish for added resistance. Short arm style is ideal for tight spaces. Package quantity of 10. Tip size is 4mm and handle length is 68mm.

Product Specifications

    • WEIGHT LBS.0.27 (.12 kg)
    • QUANTITY10 per package
    • LENGTH2.70"
    • TIP TYPEHex
    • BRANDBondhus®
    • FINISHBlack
    • PACKAGE QUANTITY10
    • TIP SIZE4mm
    • HANDLE LENGTH68mm
    • COLOR FINISHBlack
    • INCH / METRIC / STAR Metric
    • EKLIND CROSS REFERENCE15508
    • MANUFACTURERS PART NUMBER12260
    • MEASURING SYSTEMMetric
    • WIHA CROSS REFERENCE35308
    • HANDLE TYPEL-Handle
    • ALLEN CROSS REFERENCE57124
    • TYPEShort Arm
    • MATERIALSteel

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Good Company

Your review: Not too much to say about a hex wrench. Bought these to give to home health patients with prosthetics so they can make their own adjustments. I do like this company based on my transaction. The price was the lowest I could find on the web and all communication was good. I received my package in an acceptable amount of time and the selection on the website was plentiful.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.