Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bondhus 13954 2.5mm Hex L-Wrench - Long - Pkg Qty 100
See all 82 items in product family

Bondhus 13954 2.5mm Hex L-Wrench - Long - Pkg Qty 100

Item #: WBB471139

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

$0.29 each

Sold in packages of 100

Price: $29.00
Product Information
Customer Review
Product Q&A
Accessories
2.5mm Hex L-wrench - Long - 13954

Hex Tip Hex Key L-wrench w/ProGuard™ Finish. Long Arm. Bulk Qty of 100. Size: 2.5mm Length: 88mm.

Product Specifications

    • TIP SIZE2.5mm
    • HANDLE LENGTH88mm
    • INCH / METRIC / STAR Metric
    • EKLIND CROSS REFERENCE15605
    • MANUFACTURERS PART NUMBER13954
    • ALLEN CROSS REFERENCE58054
    • TYPELong Arm
    • PACKAGE QUANTITY100
    • FINISHProGuard™
    • BRANDBondhus®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.