Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bondhus 12188 19mm Hex L-wrench - Long
See all 82 items in product family

Bondhus 12188 19mm Hex L-wrench - Long

Item #: WBB470988

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 15.75
Product Information
Customer Review
Product Q&A
Accessories
19mm Hex L-wrench - Long - 12188

Hex Tip Hex Key L-wrench w/ProGuard™ Finish. Long Arm. Size: 19mm Length: 295mm.

Product Specifications

    • WEIGHT LBS.1.98 (.9 kg)
    • LENGTH11.60"
    • TIP TYPEHex
    • BRANDBondhus®
    • PACKAGE QUANTITY1
    • FINISHBlack
    • TIP SIZE19mm
    • HANDLE LENGTH295mm
    • COLOR FINISHBlack
    • INCH / METRIC / STAR Metric
    • EKLIND CROSS REFERENCE15638
    • MANUFACTURERS PART NUMBER12188
    • MEASURING SYSTEMMetric
    • WIHA CROSS REFERENCE35288
    • HANDLE TYPEL-Handle
    • ALLEN CROSS REFERENCE58094
    • TYPELong Arm
    • MATERIALSteel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.