Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bondhus 20599 Balldriver Stubby L-Wrench Key Sets

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Bondhus 20599 Balldriver Stubby L-Wrench Key Sets

Item #: WBB326978

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 36.95
Product Information
Customer Review
Product Q&A
Accessories
STUBBY BALL END L-WRENCHDOUBLE PCK 16537 + 16599
  • Smaller inside radius for tight spaces
  • Allows for lower clearance
  • Includes: Holder
  • Angle entry up to 25 Degrees on sizes .050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8" and 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, and 10mm

Product Specifications

    • COLOR FINISHBlack
    • TIP SIZE0.050"-3/8", 1.5mm-10mm
    • EKLIND CROSS REFERENCE13122
    • MEASURING SYSTEMInch/Metric
    • MANUFACTURERS PART NUMBER20599
    • HANDLE TYPEL-Handle
    • TIP TYPEHex Ball
    • MATERIALSteel
    • PACKAGE QUANTITY22
    • BRANDBondhus®

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.