Take 15% off your entire order!

Offer applied at checkout

Cut Off Wheel Type 1 Z-TECH 4-1/2" x .045" x 7/8" Zirconium - United Abrasives - Sait 23324 - Pkg Qty 50

Cut Off Wheel Type 1 Z-TECH 4-1/2" x .045" x 7/8" Zirconium - United Abrasives - Sait 23324 - Pkg Qty 50

Item #: WBB0006833

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Blended
  • Ceramic Aluminum
  • Ceramic Aluminum Oxide
  • Zirconium

Zirconium

$2.58 ea.

Price: $129.00 / Pkg of 50

Quantity

Cut Off Wheel Type 1 Z-TECH 4-1/2" x .045" x 7/8" Zirconium - United Abrasives - Sait 23324

Type 1 thin high speed cut-off wheel, special zirconium grain formula. Fast, non-binding cutting. Externally reinforced with fiberglass layers to provide ultimate safety in a thin wheel

Product Specifications

  • BRANDUnited Abrasives-Sait
  • ABRASIVE MATERIALZirconium
  • GRIT--
  • GRADE--
  • DIAMETER INCHES4-1/2
  • THICKNESS INCHES.045
  • CENTER HOLE DIAMETER INCHES7/8
  • BONDING TYPEResin
  • MAXIMUM RPM13,300
  • WHEEL TYPEType 1
  • SERIESZ-TECH
  • UPC699053233246
  • APPLICATIONMetal & Stainless
  • TOOL COMPATIBILITYAngle Grinder
  • MANUFACTURER PART NUMBER23324
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cut Off Wheel Type 1 Z-TECH 4-1/2" x .045" x 7/8" Zirconium - United Abrasives - Sait 23324 - Pkg Qty 50

Cut Off Wheel Type 1 Z-TECH 4-1/2" x .045" x 7/8" Zirconium - United Abrasives - Sait 23324 - Pkg Qty 50

Item #: WBB0006833

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top