Bench & Pedestal Grinding Wheels
Price
Bench Wheel Vitrified 6" x 3/4" x 1" 120 Grit Silicon Carbide - United Abrasives - Sait 28102
Grade
Fine
Abrasive Material
Silicon Carbide
Diameter
6 in
Thickness
3/4 in
Bench Wheel Vitrified 12" x 2" x 1-1/2" 60 Grit Silicon Carbide - United Abrasives - Sait 28160
Grade
Medium
Abrasive Material
Silicon Carbide
Diameter
12 in
Thickness
2 in
Bench Wheel Vitrified 10" x 1" x 1-1/4" 46 Grit Aluminum Oxide - United Abrasives - Sait 28043
Grade
Coarse
Abrasive Material
Aluminum Oxide
Diameter
10 in
Thickness
1 in
Bench Wheel Vitrified 12" x 2" x 1-1/2" 120 Grit Silicon Carbide - United Abrasives - Sait 28162
Grade
Fine
Abrasive Material
Silicon Carbide
Diameter
12 in
Thickness
2 in
Bench Wheel Vitrified 10" x 1-1/2" x 1-1/4" 46 Grit Aluminum Oxide - United Abrasives - Sait 28053
Grade
Coarse
Abrasive Material
Aluminum Oxide
Diameter
10 in
Thickness
1-1/2 in
Bench Wheel Vitrified 14" x 2" x 1-1/2" 60 Grit Silicon Carbide - United Abrasives - Sait 28170
Grade
Medium
Abrasive Material
Silicon Carbide
Diameter
14 in
Thickness
2 in