Take 15% off your entire order!

Offer applied at checkout

Milwaukee® 6370-20 8" Metal Cutting Saw

Milwaukee® 6370-20 8" Metal Cutting Saw

Item #: WBB243161

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$765.38 up to 32% OFF

Price: $517.00

Quantity

Milwaukee's 8 in. Metal Cutting Circular Saw delivers faster, cooler, cleaner, more affordable metal cutting. Forget the showers of hot metal chips and sparks that were once an aerial threat on metal construction jobsites. The 6370 shears the metal, producing a virtually spark-free wake and cool, burr and scorch-free edges that don*t require post-cut finishing. Cool cut waste, in the form of metal shavings, is effectively contained with a durable magnesium blade shield and channeled into the saw's integral ChipTank. Cool cutting also means that materials can be handled almost immediately following a cut, reducing downtime. Driven by a powerful 13 amp (1-3/4 max HP), 3,700 RPM motor and equipped with a full grill of razor-sharp, cermet-tip teeth, the 6370 tears through tough cuts without hesitation. Count on up to 10 gauge sheets and 1/4 in. steel plate cuts, all day, every day. More extreme cuts, even up to 3/4 in. steel plate, are possible when proper operating techniques are used. Any way you slice it, cold cutting metal means value. Internal test results indicate that our new metal cutting blades last a minimum of 25 times a standard abrasive wheel. Specially-formulated cermet tip metallurgy and tooth geometry ensure these incredible blades cut faster, stay sharp longer, and resist more impacts. Translation? A significantly lower cost per cut ($0.20 versus $0.60), not to mention the savings associated with 1 versus 25 blade changes. To keep on target, the new 6370 features a set of on-board sight-line and blade point-of-entry indicators along with a slot in the saw's shoe for a rip fence. It is also the first and only corded metal cutting saw to feature a lower guard retraction lever. Plunge cuts, a frequent challenge for metal roofing contractors, are fast and furious with this exciting new tool. The lever's location, adjacent to the side handle, ensures that the user has both hands firmly on the saw throughout the cut. Beyond its capacity to cut solid, thicker gauge materials, the 6370, with a 2-9/16 in. cut-depth, screams through most corrugated metal roofing and decking sheets, structural, shape, grating and framing materials in one-pass. Insufficient cut depth means material must be flipped over and re-cut, usually a two-man operation. To ensure a smooth ride, the new 6370 is equipped with a set of serious comfort features. The tool's rear and side handles feature soft, tactile gripping surfaces and are designed to comfortably fit any user's hands. The side handle is canted forward to reduce wrist strain as well as wrapped completely to the motor housing, offering maximum comfort and control in any cutting orientation. Down-time is lost time so we*ve added valuable, time-saving features to the 6370. Removing the blade shield to discard cut waste or change blades is effortless with our exclusive, quick-release shield buckle. The remaining saw controls are conveniently located to ensure fast, effortless operation before, during and after the cut.
  • Dry-cut technology provides faster, cleaner, more affordable metal cutting
  • Durable blade shield with integral chiptank deflects/collects hot chips and sparks
  • Plunge lever for fast, effective plunge cuts
  • Exclusive quick-release shield latch for fast waste disposal and blade changes
  • 2-9/16 in. cut depth for one-pass cuts through most common materials
  • Powerful 13.0 amp, 3,700 rpm motor
  • Premium cermet-tipped blades cut faster, cleaner, and longer than other carbide-tipped or friction blades
Includes:
Hex Blade Wrench , Circular Saw Blade

Product Specifications

  • AMPS13
  • SPINDLE THREAD5/8"
  • SHIPPING WEIGHT LBS16.1 (7.32 kg)
  • SPINDLE LOCKYes
  • BLADE POSITIONRight
  • RPM3700
  • SIZE INCHES8"
  • ADJUSTABLE HANDLENo
  • ARBOR SIZE5/8"
  • SIZE "8 (20.32 cm)
  • VOLTAGE--
  • TYPEPlunge
  • ELECTRIC BRAKENo
  • METAL/WOOD CUTTINGMetal
  • DEPTH OF CUT AT 90 DEGREES INCHES2-9/16" (6.51 cm)
  • NO LOAD SPEED3,700 RPM
  • CORD LENGTH FEET15 (4.57 m)
  • MANUFACTURERS PART NUMBER6370-20
  • CONSTRUCTION TYPEGrounded
  • MAX CUT AT 90 DEGREES INCHES2-9/16 (6.51 cm)
  • CORD TYPEFixed
  • TOOL WEIGHT LBS13.3 (6.05 kg)
  • VOLTS--
  • BRANDMilwaukee®
  • SOFT GRIP HANDLEYes
  • LENGTH INCHES16-1/2 (41.91 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • How many feet of 10ga metal sheet can I anticipate cutting in an hour. What is the expected life of the blade on this material?

    Question Asked By: dennis, March 23, 2015

    Answer This Question

    Question Answered By:

    • Product Expert, March 23, 2015

      The only rating they have is for 1/4"" metal. In one minute you'll get 20 inches. Two minute cutting time is the maximum amount of time you can cut 10 gauge metal. In between cuts you need a 6 minute running time with no load to allow for cooling. There is no specific time determined on the life of the blade on the material. You can burn the blade up in one day or it could last for six months depending on how you handle the blade and the thickness of the material you are cutting. We have a guide on optimzing cutting performance which you can aquire by calling customer service.

Popular item in this category

Milwaukee® 6238-20 Deep Cut AC/DC Band Saw

Item #: B243209

(1)

$475.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Milwaukee® 6370-20 8" Metal Cutting Saw

Milwaukee® 6370-20 8" Metal Cutting Saw

Item #: WBB243161

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top