Take 15% off your entire order!

Offer applied at checkout

Milwaukee® 6394-21 7-1/4" Circular Saw W/ QUIK-LOK® Cord, Brake and Case

Milwaukee® 6394-21 7-1/4" Circular Saw W/ QUIK-LOK® Cord, Brake and Case

Item #: WBB243283

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

$431.68 up to 32% OFF

Price: $294.95

Quantity

The latest addition to Milwaukee's Circular Saw line features a patented adjustable main handle that provides users with maximum control and comfort. The handle position can be moved for the best ergonomic grip. Both front and rear handles have cushioned grips. A Quik-Lok® cord with a positive lock system, makes field replacement of the cord set easy and fast. A small button on the saw ensures positive lock. The power assisted brake stops the blade in seconds to repetitive cuts. At 10.6 pounds and featuring a powerful Milwaukee built 15 amp motor, this saw provides the highest horsepower to weight ratio available in a 7-1/4 inch saw. An aircraft aluminum shoe resists bending. Easy to reach depth and bevel adjustment knobs allow bevels to 50 degrees.
  • Exclusive Tilt-Lok™ main handle adjusts to the work for most comfortable work position
  • Patented power assisted electric brake stops blade in seconds
  • Quik-Lok® cord makes job site replacement fast and easy
  • Powerful 3.0 max. horsepower, 15 amp motor
Includes:
Circular Saw Blade , Hex Blade Wrench

Product Specifications

  • AMPS15
  • SPINDLE THREAD5/8"
  • SHIPPING WEIGHT LBS17.7 (8.05 kg)
  • SPINDLE LOCKYes
  • BLADE POSITIONRight
  • RPM5800
  • SIZE INCHES7-1/4"
  • ADJUSTABLE HANDLEYes
  • SIZE "7-1/4 (18.42 cm)
  • VOLTAGE120V AC
  • TYPETilt-Lok Handle & Quik-Lok Cord
  • ELECTRIC BRAKEYes
  • METAL/WOOD CUTTINGWood
  • NO LOAD SPEED5800 RPM
  • CORD LENGTH FEET10 (3.05 m)
  • MANUFACTURERS PART NUMBER6394-21
  • CONSTRUCTION TYPEDouble Insulated
  • MAX CUT AT 45 DEGREES INCHES1-13/16 (4.6 cm)
  • MAX CUT AT 90 DEGREES INCHES2-7/16 (6.19 cm)
  • CORD TYPEQuik-Lok
  • TOOL WEIGHT LBS10.6 (4.82 kg)
  • BRANDMilwaukee®
  • BLADE DIAMETER INCHES7-1/4 (18.42 cm)
  • SOFT GRIP HANDLEYes
  • LENGTH INCHES13-3/4 (34.93 cm)
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Gary L

    Date: April 23, 2019

    Greatest hand saw I have ever used
    Your review:
    This is the best hand saw I have ever used. All adjustments are easy to use and are true once set. I am very honored to have this saw, puts all the others I have used through the years to shame
Product Q & A

There are no questions for this product.

Popular item in this category

Milwaukee® 48-11-1840 18V Li-Ion M18 Battery 4Ah Extended Capacity

Item #: B864039

Not Yet Rated

In Stock, Ships in 3-4 days

$193.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Milwaukee® 6394-21 7-1/4" Circular Saw W/ QUIK-LOK® Cord, Brake and Case

Milwaukee® 6394-21 7-1/4" Circular Saw W/ QUIK-LOK® Cord, Brake and Case

Item #: WBB243283

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant