Impact Sockets
Impact sockets are ideal for use on damaged or stubborn fasteners, making them easier to tighten or remove. They are designed to expand the life of the fastener and can handle the increased torque and vibration of an impact tool, ensuring long-lasting and reliable performance. Impact sockets are commonly used in manufacturing faciltiies, workshops, and construction sites.
Color
Price
Most Relevant
Compare
1
1
In Stock, Ships in 3-4 days
Length
2-7/16 in
Socket/Wrench Points
6
Socket Depth Style
Standard
Drive Size
1/2 in
Compare
1
1
In Stock, Ships in 3-4 days
Length
3-1/2 in
Socket/Wrench Points
6
Size
1-1/16 in
Socket Depth Style
Deep
Compare
1
1
In Stock, Ships in 3-4 days
Length
1-1/2 in
Socket/Wrench Points
6
Socket Depth Style
Standard
Drive Size
1/2 in
Compare
1
1
In Stock, Ships in 3-4 days
Length
3-3/4 in
Socket/Wrench Points
6
Size
1-1/8 in
Socket Depth Style
Deep
Compare
1
1
In Stock, Ships in 3-4 days
Length
2-3/4 in
Socket/Wrench Points
6
Size
7/8 in
Socket Depth Style
Deep
Compare
1
1
In Stock, Ships in 3-4 days
Length
1-3/32 in
Socket/Wrench Points
6
Socket Depth Style
Standard
Drive Size
3/8 in