Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck


Track Order
My Cart

Hand Sockets

25 Results

Ships From Canada

Availability

Type

Length

View All Length
25 Results
Compare
1
1
$5.40
Ships Same Day

Length

17 in

Drive Size

1/4 in

Color

Silver

Compare
1
1
$15.75
In Stock, Ships in 3-4 days

Length

2-1/8 in

Size

9/16 in

Socket Depth Style

Deep

Socket/Wrench Points

6

Compare
1
1
$12.75
In Stock, Ships in 3-4 days

Length

7/8 in

Size

5/8 in

Socket Depth Style

Standard

Socket/Wrench Points

6

Compare
1
1
$12.75
In Stock, Ships in 3-4 days

Length

1-3/32 in

Socket Depth Style

Standard

Socket/Wrench Points

6

Drive Size

3/8 in

Compare
1
1
$23.25
In Stock, Ships in 3-4 days

Length

2-3/4 in

Size

3/4 in

Socket Depth Style

Deep

Socket/Wrench Points

6

Compare
1
1
$21.50
In Stock, Ships in 3-4 days

Length

1-9/16 in

Size

15/16 in

Socket Depth Style

Standard

Socket/Wrench Points

12