Take 15% off your entire order!

Offer applied at checkout

BOSCH® 1775E 5” Tuckpoint Grinder - 8.5 Amp w/ Lock-on Slide Switch

BOSCH® 1775E 5” Tuckpoint Grinder - 8.5 Amp w/ Lock-on Slide Switch

Item #: WBB248569

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$660.30 up to 33% OFF

Price: $441.95

Quantity

  • Powerful 8.5 Amp 11,000 RPM motor
  • Specially designed guard system - For tuckpointing applications with dust extraction. Meets and exceeds UL®, OSHA and NIOSH standards
  • Dust extraction port - Results in cleaner job when used with provided vacuum adapter VAC002
  • Tool-free blade access - Allows quick access for wheel changes
  • Variable depth adjustment - Allows spring loaded guard to be adjusted to desired depth while springing back over tuckpointing wheel for added protection
  • Large viewing window - Provides the ability to view working area for better control and accuracy
  • Lock-on/off swtich - For extended use applications
  • Sealed switch - Keeps debris out of the switch mechanism and extends switch life
  • Constant response™ circuitry - Provides soft start, maintains constant speed under load, provides overload protection
  • Epoxy Coated Field Windings - Provides ultimate protection against abrasive dust and metal debris
  • Service minder™ brushes - Eliminatesw guesswork, stops the tools when preventative maintenance is required
  • 5/8"-11 Spindle - Wide flexibility for mounting most popular accesories
  • Spindle Lock - For quick wheel changes

Includes: Tuckpointing Guard - TG500, Inner Flange - 2 610 992 248, Outer Flange - 2 610 910 341, Auxiliary Handle - 1 602 025 027, Spanner Wrench - 1 607 950 052, Hex Key Wrench - 1 907 950 006, 5" Tuckpointing Wheel - DD500, Vacuum Adapter - VAC002

Product Specifications

  • SWITCH TYPESlide
  • TOOL LENGTH INCHES11-3/4" (29.85 cm)
  • NO LOAD RPM11000
  • NO LOAD SPEED11,000 RPM
  • MANUFACTURERS PART NUMBER1775E
  • AMPS8.5
  • SPINDLE THREAD5/8" - 11
  • LOCK ONYes
  • SIZE5"
  • WHEEL DIAMETER INCHES5" (12.7 cm)
  • WHEEL DIAMETER5"
  • BRANDBosch
  • STYLE--
  • TOOL WEIGHT LBS6.4 (2.91 kg)
  • TYPECorded
  • VOLTAGE120V
  • DESCRIPTIONTuckpoint Grinder
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

BOSCH RH328VC, Rotary Hammer

Item #: B248643

(3)

In Stock, Ships in 3-4 days

$447.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
BOSCH® 1775E 5” Tuckpoint Grinder - 8.5 Amp w/ Lock-on Slide Switch

BOSCH® 1775E 5” Tuckpoint Grinder - 8.5 Amp w/ Lock-on Slide Switch

Item #: WBB248569

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant