Take 15% off your entire order!

Offer applied at checkout

+

Milwaukee® 2680-22 M18™ Cordless 4-1/2" Cut-off Grinder

Milwaukee® 2680-22 M18™ Cordless 4-1/2" Cut-off Grinder

Item #: WBB243314

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$973.41 up to 35% OFF

Price: $635.00

Quantity

The M18™ Cordless 4-1/2" Cut-off / Grinder provides speed, durability and ease-of-use to the industrial user. Built with a Milwaukee® 4-pole motor, the 2680-22 delivers maximum power when cutting or grinding. The 2680-22 is the only cordless cut-off / grinder in the market to provide the user-preferred paddle switch for comfort and ease-of use when operating in various positions. L-shape intake vents protect the cut-off / grinder by keeping harmful debris from entering the tool and damaging internal components.
  • Milwaukee 4-Pole Motor- Delivers maximum power when cutting or grinding
  • Overload Protection- Prevents damage to the tool and battery in abusive situations
  • Debris Baffles - L-shape vents keep debris from entering the tool and damaging internal components to help increase tool life.
  • Tool Free, Burst Resistant Guard- Allows for quick, easy guard adjustments. Easy to access and actuate too free guard makes it easier and less time consuming to adjust the guard for various applicatoins.
  • Paddle Switch Design- The only cordless cut-off /grinder in the market with a paddle switch design
  • Up to 35% faster cutting speed
  • Up to 50% more cuts on a single charge
  • 3-Position Side Handle- Provides optimal Control and Versatility
Includes:
2680 4-1/2" Cut-off Grinder , (2) 18V XC High Capacity LITHIUM-ION Batteries , 1-Hour Charger , Type 1 Guard , Type 27 Guard, , Type 1 Cut-0ff Wheel, , Spanner Wrench , Side Handle , Contractor Bag

Product Specifications

  • MAX RPM9,000
  • BRANDMilwaukee®
  • WEIGHT LBS5.9 (2.68 kg)
  • TYPEKit
  • POWER SOURCEM18 Lithium-Ion Battery
  • VOLTAGE18V
  • DESCRIPTIONGrinder / Cut-Off
  • MANUFACTURERS PART NUMBER2680-22
  • SHIPPING WEIGHT LBS13.25 (6.02 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Milwaukee® 2696-24 M18™ Cordless Li-Ion 4-Tool Combo Kit, (2) 3.0Ah Batt, Charger, Bag

Item #: B760504

Not Yet Rated

In Stock, Ships in 3-4 days

$737.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Milwaukee® 2680-22 M18™ Cordless 4-1/2" Cut-off Grinder

Milwaukee® 2680-22 M18™ Cordless 4-1/2" Cut-off Grinder

Item #: WBB243314

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Milwaukee® 2680-22 M18™ Cordless 4-1/2" Cut-off Grinder
    Milwaukee® 2680-22 M18™ Cordless 4-1/2" Cut-off Grinder
    Milwaukee® 2680-22 M18™ Cordless 4-1/2" Cut-off Grinder
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant