Circular Saws
Ships From Canada
Voltage
Type
Brand
Color
Price
Most Relevant
Compare
DeWALT® FLEXVOLT® 60V MAX Worm Drive Style Saw Kit, 9.0Ah Battery, Li-Ion, 7-1/4", 5800RPM
Model #: WBB2428567
1
1
In Stock, Ships in 3-4 days
Kit
Kit
RPM
5800 rpm
Size
7-1/4 in
Voltage
60 V
Compare
1
1
In Stock, Ships in 3-4 days
Voltage
18 V
Blade Diameter
7-1/4 in
Compare
1
1
In Stock, Ships in 3-4 days
Kit
Bare Tool
RPM
3700 rpm
Size
6-1/2 in
Voltage
18 V
Compare
1
1
In Stock, Ships in 3-4 days
Kit
Kit
RPM
5250 rpm
Size
6-1/2 in
Voltage
20 V
Compare
1
1
In Stock, Ships in 3-4 days
Compare
1
1
In Stock, Ships in 3-4 days
Kit
Bare Tool
RPM
5800 rpm
Size
7-1/4 in
Number of Batteries Included
0
Compare
1
1
In Stock, Ships in 3-4 days
RPM
3900 rpm
Voltage
18 V
Number of Batteries Included
0
Blade Diameter
5-3/8 - 5-7/8 in
Compare
1
1
In Stock, Ships in 3-4 days
Kit
Bare Tool
RPM
5200 rpm
Size
7-1/4 in
Number of Batteries Included
0