Take 15% off your entire order!

Offer applied at checkout

+

Milwaukee 2415-21 M12 3/8" Cordless Right Angle Drill/Driver Kit

Milwaukee 2415-21 M12 3/8" Cordless Right Angle Drill/Driver Kit

Item #: WBB243242

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

$387.66 up to 32% OFF

Price: $263.95

Quantity

M12™ Cordless 3/8 Right Angle Drill Driver Kit 2415-21

With a head size of only 3.75", the M12™ Cordless 3/8" Right Angle Drill Driver delivers 100 in-lbs of torque in a compact light weight design. The first sub-compact right angle drill driver with a spindle lock chuck, the 2415-21 is the most versatile right angle drill/driver in the industry. Built in electronics include an electronic clutch, fuel gauge, variable speed control and overload protection
  • 3/8" Single sleeve Ratcheting Chuck - Maximum versatility and grip
  • 3-3/4" Head Length - Great for working in tight spaces
  • Extended Paddle Switch - Provides convenience and comfort
  • Electronic Clutch - 11 Settings plus drill mode for complete control
  • Built In LED's - Illuminates work surface and indicates clutch out
  • Battery Fuel Gauge - Displays remaining run-time
Includes:
2415-20 M12™ Cordless Right Angle Drill Driver , (1) M12™ LITHIUM-ION Battery Pack , 30-Minute Charge , Carrying Case

Product Specifications

  • CHUCK TYPEPlastic
  • BATTERY TYPELithium-Ion
  • QTY CHARGERS INCLUDED1
  • INCLUDESBattery, Charger, Case
  • TORQUE100 in-lbs
  • LED LIGHTYes
  • MANUFACTURER'S LTD WARRANTY5
  • BATTERY SIZEStandard
  • KITKit
  • SPEED SETTINGS1
  • STYLERight Angle
  • CLUTCH SETTINGS--
  • WEIGHT LBS2.43 (1.1 kg)
  • TYPECordless
  • BRANDMilwaukee®
  • CHARGE TIME30 Min
  • DESCRIPTIONCordless Power Drill
  • MANUFACTURERS PART NUMBER2415-21
  • VOLTAGE12
  • LENGTH11-3/4"
  • CHUCK SIZE"3/8
  • SERIESM12
  • SPEED (RPM)800
  • QTY BATTERIES INCLUDED1
  • KIT BOX / CASE Bag
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Peter

    Date: April 23, 2019

    Great tool, great price, great value
    Your review:
    I've used the tool just a few times, but it's solid, well made, big switch helps. I can see using it a lot.
Product Q & A

There are no questions for this product.

Popular item in this category

Milwaukee 2407-22 M12 3/8" Cordless Drill/Driver Kit

Item #: B1171565

(1)

In Stock, Ships in 3-4 days

$216.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Milwaukee 2415-21 M12 3/8" Cordless Right Angle Drill/Driver Kit

Milwaukee 2415-21 M12 3/8" Cordless Right Angle Drill/Driver Kit

Item #: WBB243242

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Milwaukee 2415-21 M12 3/8" Cordless Right Angle Drill/Driver Kit
    Milwaukee 2415-21 M12 3/8" Cordless Right Angle Drill/Driver Kit
    Milwaukee 2415-21 M12 3/8" Cordless Right Angle Drill/Driver Kit
    Milwaukee 2415-21 M12 3/8" Cordless Right Angle Drill/Driver Kit

    Be the first to know about our special deals and events!

    Top