Take 15% off your entire order!

Offer applied at checkout

+

DeWALT DCD940KX 1/2" (13MM) 18V Cordless XRP™ Drill/Driver Kit

DeWALT DCD940KX 1/2" (13MM) 18V Cordless XRP™ Drill/Driver Kit

Item #: WBB242817

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$682.07 up to 22% OFF

Price: $531.00

Quantity

Customers Also Viewed

18V 1/2" (13mm) Cordless XRP™ Drill/Driver Kit

The DCD940KX 1/2" 18V Cordless XRP™ Drill/Driver Kit delivers 3 speed variations allowing users to choose the level of performance needed for various applications. Powered by a high performance motor and bits are secured by heavy-duty 1/2" ratcheting chuck.

  • XRP™ extended run-time batteries provide long run-time and battery life
  • Patented 3-speed all-metal transmission matches the tool to task for fastest application speed and improved run time
  • Heavy-duty 1/2" ratcheting chuck helps prevent bits from slipping and falling out
  • LED worklight provides increased visibility in confined spaces
  • High power, high efficiency motor delivers 450 unit watts out of max power for superior performance in all drilling and fastening applications
  • Best in class length for improved balance and better control
Manufacturers Warranty
  • 90 Day Money Back Guarantee
  • 1 Year Free Service Contract
  • 3 Year Limited Warranty


INCLUDES:
1 hour charger
(2) 18V XRP™ batteries
360° side handle
Kit Box

Product Specifications

  • CHUCK TYPEMetal
  • BATTERY TYPENickel Metal Hydride
  • QTY CHARGERS INCLUDED1
  • INCLUDES(2) Batteries, Charger, Accessories, Case
  • TORQUE--
  • LED LIGHTYes
  • MANUFACTURER'S LTD WARRANTY3
  • BATTERY SIZEStandard
  • KITKit
  • SPEED SETTINGS3
  • STYLEPistol Grip
  • CLUTCH SETTINGS22
  • WEIGHT LBS6.25 (2.84 kg)
  • MAX POWER450UWO
  • TYPECordless
  • CHARGE TIME1 Hour
  • BRANDDeWalt®
  • DESCRIPTIONCordless Power Drill
  • MANUFACTURERS PART NUMBERDCD940KX
  • VOLTAGE18
  • CHUCK SIZE"1/2 (1.27 cm)
  • SERIES--
  • SPEED (RPM)500 / 1250 / 2000
  • QTY BATTERIES INCLUDED2
  • KIT BOX / CASE Case
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

DeWALT® Portable Vertical Tank Electric Air Compressor, 1.6 HP, 15 Gallon, 5 CFM

Item #: B242765

(1)

In Stock, Ships in 3-4 days

$846.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DeWALT DCD940KX 1/2" (13MM) 18V Cordless XRP™ Drill/Driver Kit

DeWALT DCD940KX 1/2" (13MM) 18V Cordless XRP™ Drill/Driver Kit

Item #: WBB242817

The item above has been added to your shopping list:

List name

Save Item to

Select List

    DeWALT DCD940KX 1/2" (13MM) 18V Cordless XRP™ Drill/Driver Kit
    DeWALT DCD940KX 1/2" (13MM) 18V Cordless XRP™ Drill/Driver Kit
    DeWALT DCD940KX 1/2" (13MM) 18V Cordless XRP™ Drill/Driver Kit
    DeWALT DCD940KX 1/2" (13MM) 18V Cordless XRP™ Drill/Driver Kit
    DeWALT DCD940KX 1/2" (13MM) 18V Cordless XRP™ Drill/Driver Kit
    DeWALT DCD940KX 1/2" (13MM) 18V Cordless XRP™ Drill/Driver Kit
    DeWALT DCD940KX 1/2" (13MM) 18V Cordless XRP™ Drill/Driver Kit
    DeWALT DCD940KX 1/2" (13MM) 18V Cordless XRP™ Drill/Driver Kit
    DeWALT DCD940KX 1/2" (13MM) 18V Cordless XRP™ Drill/Driver Kit
    DeWALT DCD940KX 1/2" (13MM) 18V Cordless XRP™ Drill/Driver Kit
    DeWALT DCD940KX 1/2" (13MM) 18V Cordless XRP™ Drill/Driver Kit
    DeWALT DCD940KX 1/2" (13MM) 18V Cordless XRP™ Drill/Driver Kit
    DeWALT DCD940KX 1/2" (13MM) 18V Cordless XRP™ Drill/Driver Kit
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant