Take 15% off your entire order!

Offer applied at checkout

Milwaukee 2663-22 M18 Cordless 1/2" High Torque Impact Wrench W/Friction Ring Kit

Milwaukee 2663-22 M18 Cordless 1/2" High Torque Impact Wrench W/Friction Ring Kit

Item #: WBB243266

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$1,051.51 up to 40% OFF

Price: $632.00

Quantity

The M18™ Cordless 1/2" High Torque Impact Wrenches provide industry leading power in a compact size. Built with a Milwaukee® 4-pole motor and a powerful impact mechanism, the 2662-22 and 2663-22 deliver 450 ft-lbs of torque. A variable speed trigger provides speed control between 0-1900 RPM & 0-2200 IPM. The 2662-22 has a 1/2" anvil with detent pin to achieve superior socket retention, while the 2663-22 has a 1/2" anvil with friction ring for quick and easy one-handed socket changes.
  • Milwaukee® Designed Impact Mechanism: Delivers 450 ft- lbs of torque
  • Compact Size Light Weight: 8-7/8" Length and 6.7 lbs
  • Milwaukee® 4-Pole Frameless Motor: Delivers maximum run-time
  • 1/2" Anvil w/Pin Detent: Provides maximum socket retention
Includes:
(2) XC High Capacity LITHIUM-ION Batteries (48-11-1828) , M18 LITHIUM-ION Battery Charger (48-59-1801) , Kitbox

Product Specifications

  • BATTERY TYPELithium-Ion
  • MANUFACTURER'S LTD WARRANTY5
  • QTY CHARGERS INCLUDED1
  • KITKit
  • ANVIL TYPEFriction Ring
  • RATE OF IMPACT (BPM)0-2200
  • STYLEHigh Torque
  • INCLUDES(2) Batteries, Charger, Case
  • WEIGHT LBS6.7 (3.05 kg)
  • TYPEHigh Torque
  • BRANDMilwaukee®
  • DESCRIPTIONImpact Wrench
  • MANUFACTURERS PART NUMBER2663-22
  • VOLTAGE18
  • TORQUE450ft-lbs
  • LENGTH8-7/8"
  • CHUCK SIZE"1/2
  • LED LIGHTNo
  • SPEED (RPM)0-1900
  • QTY BATTERIES INCLUDED2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Milwaukee 2766-22 M18 FUEL 1/2" High Torque Impact Wrench W/ Pin Kit

Item #: B1121441

Not Yet Rated

In Stock, Ships in 3-4 days

$745.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Milwaukee 2663-22 M18 Cordless 1/2" High Torque Impact Wrench W/Friction Ring Kit

Milwaukee 2663-22 M18 Cordless 1/2" High Torque Impact Wrench W/Friction Ring Kit

Item #: WBB243266

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant