Take 15% off your entire order!

Offer applied at checkout

Milwaukee 4209-1 Adjustable Position Electromagnetic Drill Press W/ No. 3 MT Motor

Milwaukee 4209-1 Adjustable Position Electromagnetic Drill Press W/ No. 3 MT Motor

Item #: WBB243251

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

$3,993.04 up to 32% OFF

Price: $2,711.00

Quantity

This combination unit features the 4203 adjustable position, variable speed base and the 4292-1 1-1/4 in. drill motor. All you need is a bit and you are ready to drill into any ferrous material 1/2 in. and thicker.
  • 1-1/4 inch capacity, 12.5 amp motor, 750/375 RPM
  • Solid state electronic switching
  • Feedback speed control
  • Line Lock-Out prevents tool from operating should voltage be restored to an interrupted line


Product Specifications

  • FOR USE WITH--
  • CONSTRUCTION TYPEGrounded
  • CAPACITY#3 MT
  • WEIGHT LBS72 (32.73 kg)
  • TYPEAdjustable Position
  • BRANDMilwaukee®
  • DESCRIPTIONElectromagnetic Drill Press
  • MANUFACTURERS PART NUMBER4209-1
  • CORD LENGTH FEET9 (2.74 m)
  • VOLTAGE120V
  • SPEED (RPM)750 / 375 RPM
  • AMPS12.5
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: DARYNN

    Date: April 23, 2019

    Mag Drill
    Your review:
    Very good tool
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Milwaukee 4209-1 Adjustable Position Electromagnetic Drill Press W/ No. 3 MT Motor

Milwaukee 4209-1 Adjustable Position Electromagnetic Drill Press W/ No. 3 MT Motor

Item #: WBB243251

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top