SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Channellock® 460 16-1/2" Straight Jaw Tongue & Groove Plier

Channellock® 460 16-1/2" Straight Jaw Tongue & Groove Plier

Item #: WBB324316

(3)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $59.95

Quantity Discount

  • Buy 1-2 $59.95 ea.
  • Buy 3-5 $56.95 ea.
  • Buy 6+ $55.95 ea.

Quantity

Customers Also Viewed

Channellock® 480 20-1/2" Straight Jaw Tongue & Groove Plier

Channellock® 480 20-1/2" Straight Jaw Tongue & Groove Plier

Channellock® PC-1 4 Piece Pro's Choice Straight Jaw Tongue & Groove Plier Set

Channellock® PC-1 4 Piece Pro's Choice Straight Jaw Tongue & Groove Plier Set

Channellock® 420 9-1/2" Straight Jaw Tongue & Groove Plier

Channellock® 420 9-1/2" Straight Jaw Tongue & Groove Plier

Channellock® 430 10" Straight Jaw Tongue & Groove Plier

Channellock® 430 10" Straight Jaw Tongue & Groove Plier

IRWIN VISE-GRIP® 4935351 GV6 6" V-Jaw Push Button Adjustment Tongue & Groove Plier

IRWIN VISE-GRIP® 4935351 GV6 6" V-Jaw Push Button Adjustment Tongue & Groove Plier

Stanley 84-109 8" Curved Jaw Tongue & Groove Plier

Stanley 84-109 8" Curved Jaw Tongue & Groove Plier

16 IN. CHANNELLOCK
  • Laser hardened right angle teeth grip in all directions
  • Reinforcing edge eliminates stress breakage
  • PermaLock® Fastener, eliminates nut and bolt failure
  • Undercut tongue and groove won't slip

Weights & Dimensions

  • Length 16-1/2 IN (41.91 cm)
  • Jaw Length 2-9/16 IN (6.51 cm)
  • Overall Length Range 13 to 19-7/8"
  • Jaw Capacity 4-1/4 IN (10.8 cm)

Product Details

  • Handle Material Plastic
  • Max Jaw Capacity Range 3+"
  • Number of Adj 8
  • Country of Origin USA
  • Handle Type Plastic Dipped
  • Type Tongue & Groove
  • Jaw Shape Straight
  • Handle Color Family Blue
  • Insulated No
  • Brand Channellock
  • Style Traditional Slide Adjustment
  • Finish Polish
  • Wire Cutter No
  • Manufacturers Part Number 460
  • Jaw Surface Serrated
  • Handle Style Plastic Dipped
  • Spring Loaded No
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Springlakedave

    Date: April 23, 2019

    Its got the grip and leverage I've been needing
    Your review:
    I've been making do with a pair of smaller Channellock pliers (a 430 and 440) for years, wishing I had a pair with just a little more capacity. Finally shopped online and discovered the 460 model Channel Lock pliers were only twenty something dollars. I couldn't order them fast enough. Thankfully, Global made it easy to order and got the pliers to me quickly. When I opened the package and pulled out the 460 pliers I thought they might be bigger than I needed. I also thought they were a bit stiff, and more difficult to engage the channels than my old Channellock pliers. No problem using them though. I needed to replace a leaking boiler pressure relief valve the other day and couldn't budge it with the 440 pliers. Considered using a pipe wrench, but the space was tight, so I grabbed the 460's. Had to put my foot against the lower left corner of the boiler to keep from moving it as I pulled on the Channellock handle, and to my surprise, the valve turned with ease. Great pliers.
  • Reviewer: Judy

    Date: April 23, 2019

    Channellocks
    Your review:
    Easy ordering, good pricing and fast delivery.
  • Reviewer: Greg

    Date: April 23, 2019

    Excellent value!
    Your review:
    Product met our requirements at a reasonable cost. It was delivered as promised in a timely manner.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Channellock® 460 16-1/2" Straight Jaw Tongue & Groove Plier

Channellock® 460 16-1/2" Straight Jaw Tongue & Groove Plier

Item #: WBB324316

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Channellock® 460 16-1/2" Straight Jaw Tongue & Groove Plier
    Channellock® 460 16-1/2" Straight Jaw Tongue & Groove Plier
    Channellock® 460 16-1/2" Straight Jaw Tongue & Groove Plier
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant