SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Channellock® 430 10" Straight Jaw Tongue & Groove Plier

Channellock® 430 10" Straight Jaw Tongue & Groove Plier

Item #: WBB324122

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $31.95

Quantity

Customers Also Viewed

Channellock® 420 9-1/2" Straight Jaw Tongue & Groove Plier

Channellock® 420 9-1/2" Straight Jaw Tongue & Groove Plier

Channellock® 480 20-1/2" Straight Jaw Tongue & Groove Plier

Channellock® 480 20-1/2" Straight Jaw Tongue & Groove Plier

Channellock® PC-1 4 Piece Pro's Choice Straight Jaw Tongue & Groove Plier Set

Channellock® PC-1 4 Piece Pro's Choice Straight Jaw Tongue & Groove Plier Set

IRWIN VISE-GRIP® 4935351 GV6 6" V-Jaw Push Button Adjustment Tongue & Groove Plier

IRWIN VISE-GRIP® 4935351 GV6 6" V-Jaw Push Button Adjustment Tongue & Groove Plier

Stanley 84-109 8" Curved Jaw Tongue & Groove Plier

Stanley 84-109 8" Curved Jaw Tongue & Groove Plier

Global Industrial™ Janitorial Cabinet Assembled 36x18x72 Gray

Global Industrial™ Janitorial Cabinet Assembled 36x18x72 Gray

Global Industrial™ Mop Bucket And Wringer Combo 38 Qt., Down Press, Yellow

Global Industrial™ Mop Bucket And Wringer Combo 38 Qt., Down Press, Yellow

10 IN. B C CHANNELLOCK
  • Laser hardened right angle teeth grip in all directions
  • Reinforcing edge eliminates stress breakage
  • PermaLock® Fastener, eliminates nut and bolt failure
  • Undercut tongue and groove won't slip

Weights & Dimensions

  • Length 10 IN (25.4 cm)
  • Jaw Length 1-3/8 IN (3.49 cm)
  • Overall Length Range 10 to 11-15/16"
  • Jaw Capacity 2 IN (5.08 cm)

Product Details

  • Handle Material Plastic
  • Max Jaw Capacity Range 1-5/8-2"
  • Number of Adj 7
  • Country of Origin USA
  • Handle Type Plastic Dipped
  • Type Tongue & Groove
  • Jaw Shape Straight
  • Handle Color Family Blue
  • Insulated No
  • Brand Channellock
  • Style Traditional Slide Adjustment
  • Finish Polish
  • Wire Cutter No
  • Manufacturers Part Number 430
  • Jaw Surface Serrated
  • Handle Style Plastic Dipped
  • Spring Loaded No
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Channellock® 430 10" Straight Jaw Tongue & Groove Plier

Channellock® 430 10" Straight Jaw Tongue & Groove Plier

Item #: WBB324122

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant