SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Channellock® 426 6-1/2" Straight Jaw Tongue & Groove Plier

Channellock® 426 6-1/2" Straight Jaw Tongue & Groove Plier

Item #: WBB323938

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $26.95

Quantity

Customers Also Viewed

Channellock® 430 10" Straight Jaw Tongue & Groove Plier

Channellock® 430 10" Straight Jaw Tongue & Groove Plier

Channellock® 420 9-1/2" Straight Jaw Tongue & Groove Plier

Channellock® 420 9-1/2" Straight Jaw Tongue & Groove Plier

Channellock® 480 20-1/2" Straight Jaw Tongue & Groove Plier

Channellock® 480 20-1/2" Straight Jaw Tongue & Groove Plier

Channellock® PC-1 4 Piece Pro's Choice Straight Jaw Tongue & Groove Plier Set

Channellock® PC-1 4 Piece Pro's Choice Straight Jaw Tongue & Groove Plier Set

IRWIN VISE-GRIP® 4935351 GV6 6" V-Jaw Push Button Adjustment Tongue & Groove Plier

IRWIN VISE-GRIP® 4935351 GV6 6" V-Jaw Push Button Adjustment Tongue & Groove Plier

Stanley 84-109 8" Curved Jaw Tongue & Groove Plier

Stanley 84-109 8" Curved Jaw Tongue & Groove Plier

6-1/2" PLIER
  • Laser hardened right angle teeth grip in all directions
  • Reinforcing edge eliminates stress breakage
  • PermaLock® Fastener, eliminates nut and bolt failure
  • Undercut tongue and groove won't slip

Weights & Dimensions

  • Length 6-1/2 IN (16.51 cm)
  • Jaw Length 13/16 IN
  • Overall Length Range 6 to 6-15/16"
  • Jaw Capacity 7/8 IN

Product Details

  • Handle Material Plastic
  • Max Jaw Capacity Range 1/2-1"
  • Number of Adj 5
  • Country of Origin USA
  • Handle Type Plastic Dipped
  • Type Tongue & Groove
  • Jaw Shape Straight
  • Handle Color Family Blue
  • Insulated No
  • Brand Channellock
  • Style Traditional Slide Adjustment
  • Finish Polish
  • Wire Cutter No
  • Manufacturers Part Number 426
  • Jaw Surface Serrated
  • Handle Style Plastic Dipped
  • Spring Loaded No
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Bill H

    Date: April 23, 2019

    Channellock 426 Pliers
    Your review:
    Thye're Channellocks, what else is htere to say.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Channellock® 426 6-1/2" Straight Jaw Tongue & Groove Plier

Channellock® 426 6-1/2" Straight Jaw Tongue & Groove Plier

Item #: WBB323938

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant