SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Channellock® PC-1 4 Piece Pro's Choice Straight Jaw Tongue & Groove Plier Set

Channellock® PC-1 4 Piece Pro's Choice Straight Jaw Tongue & Groove Plier Set

Item #: WBB324318

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $129.95

Quantity Discount

  • Buy 1-2 $129.95 ea.
  • Buy 3-5 $126.95 ea.
  • Buy 6+ $123.95 ea.

Quantity

Customers Also Viewed

Channellock® 480 20-1/2" Straight Jaw Tongue & Groove Plier

Channellock® 480 20-1/2" Straight Jaw Tongue & Groove Plier

Channellock® Griplock® GLS-3 3 Piece Offset Tongue & Groove Plier Set

Channellock® Griplock® GLS-3 3 Piece Offset Tongue & Groove Plier Set

Channellock® GS-1 2 Piece Straight Jaw Tongue & Groove Plier Set (6-1/2&9-1/2")

Channellock® GS-1 2 Piece Straight Jaw Tongue & Groove Plier Set (6-1/2&9-1/2")

Proto J364 16-1/2" .120 Tip Size Internal Large Retaining Ring Plier

Proto J364 16-1/2" .120 Tip Size Internal Large Retaining Ring Plier

Global Industrial™ Plastic Trash Can, 32 Gallon, Gray

Global Industrial™ Plastic Trash Can, 32 Gallon, Gray

IRWIN VISE-GRIP® 2078708 5 PC. Set (Slip Joint, Diag., Tongue & Groove Linesman, Adj. Wrench)

IRWIN VISE-GRIP® 2078708 5 PC. Set (Slip Joint, Diag., Tongue & Groove Linesman, Adj. Wrench)

Libman® 917 Commercial Lobby Broom & Dust Pan Set - Closed Lid - Pkg Qty 2

Libman® 917 Commercial Lobby Broom & Dust Pan Set - Closed Lid - Pkg Qty 2

Global Industrial™ Flammable Cabinet, Manual Close Double Door, 45 Gallon, 43"Wx18"Dx65"H

Global Industrial™ Flammable Cabinet, Manual Close Double Door, 45 Gallon, 43"Wx18"Dx65"H

IRWIN VISE-GRIP® 71 4 Piece The Original™ Locking Plier Set W/ Pouch

IRWIN VISE-GRIP® 71 4 Piece The Original™ Locking Plier Set W/ Pouch

Urrea J200G 4 Piece Plier Set (Long Nose, Slip Joint, Diagonal, Tongue & Groove)

Urrea J200G 4 Piece Plier Set (Long Nose, Slip Joint, Diagonal, Tongue & Groove)

TONGUE & GROVE PLIERS GIFT PACKAGE 424 426 440
  • The pit crews choice packaged in a foam tray with a racing autograph card
  • Laser hardened right angle teeth grip in all directions
  • Reinforcing edge eliminates stress breakage
  • PermaLock® Fastener, eliminates nut and bolt failure
  • Undercut tongue and groove won't slip
  • Includes: 424, 426, 440, 460

Weights & Dimensions

  • Length Various IN
  • Overall Length Range Various (Set)
  • Jaw Capacity Various IN

Product Details

  • Handle Material Plastic
  • Max Jaw Capacity Range Various (Set)
  • Country of Origin USA
  • Handle Type Plastic Dipped
  • Number of Pieces 4
  • Type Tongue & Groove
  • Jaw Shape Straight
  • Handle Color Family Blue
  • Insulated No
  • Brand Channellock
  • Style Traditional Slide Adjustment
  • Wire Cutter No
  • Manufacturers Part Number PC-1
  • Jaw Surface Serrated
  • Handle Style Plastic Dipped
  • Spring Loaded No
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Channellock® PC-1 4 Piece Pro's Choice Straight Jaw Tongue & Groove Plier Set

Channellock® PC-1 4 Piece Pro's Choice Straight Jaw Tongue & Groove Plier Set

Item #: WBB324318

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant