x

Take 15% off your entire order!

Offer applied at checkout

RIDGID® Toilet Auger W/Compression Wrapped Inner Core Cable W/Drop Head, 6'L, 1/2"W Cable

RIDGID® Toilet Auger W/Compression Wrapped Inner Core Cable W/Drop Head, 6'L, 1/2"W Cable

Item #: WBB861668

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $106.95

Quantity

Customers Also Viewed

RIDGID® Toilet Auger W/ Compression Wrapped Inner Core Cable W/ Drop Head, 6'L, 1/2"W Cable

    Features:
  • Vinyl guard to protect porcelain.
  • New durable, kink-resistant, 1/2" compression-wrapped Inner Core Cable.
  • Large, ergonomically designed handles.
  • Negotiate water-conserving toilets.
  • Available in either drop head or bulb head models.

  • BRAND RIDGID
  • INCLUDES Drop Head
  • LENGTH FEET 6 (1.83 m)
  • TYPE Compression Wrapped Inner Core Cable
  • DIAMETER INCHES 1/2 (1.27 cm)
  • CABLES INCLUDED 6' x 1/2"
  • MANUFACTURER LIMITED WARRANTY YEARS Lifetime
  • FOR USE WITH PIPE SIZE INCHES 3 to 6
  • REPLACEMENT CABLES MODEL 60367
  • APPLICATION Toilet
  • SERIES K-6 DH
  • MANUFACTURERS PART NUMBER 59802
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RIDGID® Toilet Auger W/Compression Wrapped Inner Core Cable W/Drop Head, 6'L, 1/2"W Cable

RIDGID® Toilet Auger W/Compression Wrapped Inner Core Cable W/Drop Head, 6'L, 1/2"W Cable

Item #: WBB861668

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant