x

Take 15% off your entire order!

Offer applied at checkout

Toggle Switch 30 AMP 600V 3 Phase

Toggle Switch 30 AMP 600V 3 Phase

Item #: WBB864089

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 30
  • 40

30

Price: $84.95

Quantity

Customers Also Viewed

Ideal motor controller suitable as a disconnect. Toggle motor controllers/disconnects can be built into equipment and enclosures with either box or panel-mount installation. Strong on/off action with quick-make, slow break operation provides long-life reliability; 10,000 amp high fault short circuit withstand rating.

  • BRAND Bryant
  • MAX VOLTAGE 600V AC RMS
  • ELECTRICAL LIFE 6,000 CYCLES AT RATED SWITCH LOAD
  • DIELECTRIC VOLTAGE 2,200V AC MINIMUM FOR 1 MINUTE
  • BOX ENCLOSURE --
  • AMPS 30
  • SHORT CIRCUIT WITHSTAND RATING AS MOTOR DISCONNECT 60A MAX J FUSES 10,000 RMS
  • UL LISTING UL 508 Industrial Control Equipment File # E70402
  • 600V AC 20
  • 480V AC 15
  • 240V AC 7.5
  • TERMINAL TORQUE 20 INCH POUNDS
  • TERMINAL ACCOMODATIONS AWG MIN. #14 - AWG MAX. #10
  • FLAMMABILITY UL94HB/VO
  • DEPTH INCHES 2.43 (6.17 cm)
  • CSA LISTING CSA-C22.2 No. 14 Industrial Control Equipment File # LR-46186
  • 120V AC 3
  • PRODUCT TYPE Motor Control SW T
  • POLES 3
  • WEIGHT LBS 0.5 (.23 kg)
  • LENGTH INCHES 3.78 (9.6 cm)
  • WIDTH INCHES 2.25 (5.72 cm)
  • PHASE 3
  • OPERATING TEMPERATURES MAX. CONTINUOUS 60 DEG. C., MIN. CONTINUOUS W/OUT IMPACT -40 DEG C.
  • SHORT CIRCUIT WITHSTAND RATING AS MOTOR CONTROLLER 125A MAX RK5 FUSES
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: ed

    Date: April 23, 2019

    purchaser
    Your review:
    This was a replacement switch and it has worked very good
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Toggle Switch 30 AMP 600V 3 Phase

Toggle Switch 30 AMP 600V 3 Phase

Item #: WBB864089

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant