8" scissors feature titanium-bonded blades with a unique nonstick, permanent coating. Blades stay sharper longer and resist adhesives from tapes and glues. Use scissors to cut tape, hook-and-loop fasteners or other adhesives. Titanium blades are five times harder than stainless steel. Straight handles are made with plastic along the exterior perimeter and rubber along the interior grip for comfort. Use for right-handed or left-handed cutters. Scissors are ideal for the mailroom, art room and scrapbooking.
Westcott® Titanium Bonded Non-Stick Scissors, 8"L Straight, Gray/Yellow - Pkg Qty 6
|
Questions & Answers (0)
Product Description
PRICE
$138.00 Sold in packages of 6 / $23.00 ea
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Cut Length | 3-1/4 in |
Product Details
| Supply Type | Basic Supplies |
| Handle Material | Plastic |
| Color | Yellow |
| Style | Classroom Scissor |
| Material | Titanium Bonded Blades |
| Handle | Straight |
| Hand | Left or Right |
| Description | Titanium Bonded Non-Stick Scissors |
| Package Quantity | 6 |
| Manufacturers Part Number | ACM14849 |
| Tip Type | Pointed |
| Antimicrobial Handle | No |
| Brand | Westcott |
Warranty
| Warranty | 10 yr |