SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

AMPCO® S-1144 Non-Sparking Snips Tin 3" Cut Length

AMPCO® S-1144 Non-Sparking Snips Tin 3" Cut Length

Item #: WBB325270

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $263.95

Quantity

Customers Also Viewed

AMPCO® S-1144A Non-Sparking Snips Tin 4-1/2" Cut Length

AMPCO® S-1144A Non-Sparking Snips Tin 4-1/2" Cut Length

AMPCO® S-1126A Non-Sparking Snips Tin 2" Cut Length

AMPCO® S-1126A Non-Sparking Snips Tin 2" Cut Length

Clauss 18053 7" True Professional Titanium Bonded Snip

Clauss 18053 7" True Professional Titanium Bonded Snip

Stanley 14-563 FatMax® Compound Action Aviation Snips, Straight

Stanley 14-563 FatMax® Compound Action Aviation Snips, Straight

GWS8-45 120V 4 1/2" Grinder Slim

GWS8-45 120V 4 1/2" Grinder Slim

AMPCO® S-1144 Non-Sparking Snips Tin 3" Cut Length

Features:
  • Non-sparking
  • Non-magnetic
  • Corrosion resistant
  • Made in the USA
  • Beryllium-free

Weights & Dimensions

  • Length of Cut 3 IN (7.62 cm)
  • Size 12"
  • Weight 1 1/2 LBS
  • Length 12 IN (30.48 cm)

Product Details

  • Type Non-Sparking Tinners
  • Brand Ampco
  • Description Snips
  • Cut Type Shear Cut
  • Cutting Direction Straight
  • Handle Type Straight
  • Manufacturers Part Number S-1144
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AMPCO® S-1144 Non-Sparking Snips Tin 3" Cut Length

AMPCO® S-1144 Non-Sparking Snips Tin 3" Cut Length

Item #: WBB325270

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant