
Minimum Quantity: 34
Price: $9.90
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Plastock® Timing Belt Pulleys 80T0800DFAH1S, Lexan, AL Hub, Double Flange, 0.8 Pitch, 80 Teeth
Features
Features
- Plastock Timing Belt Pulleys are injection molded Polycarbonate or Acetal
- 0.0800 Pitch (MXL)
- 0.0816 Pitch (40DP)
- 1/5 Pitch (XL)
- 3/8 Pitch (L)
- 3 & 5MM Pitch (HTD)
- Available in Single and Double Flange, with or without aluminum hubs.
Weights & Dimensions
- Hub Diameter H 11/16 IN
- Flange (Fd) 2.21 IN (5.61 cm)
- Width 5/16 IN
- Stock Bore (B) 0.312 IN (.79 cm)
- Set Screw Size #10-32
- Diameter 2.017 IN (5.12 cm)
- Hub Proj. 1/4 IN
- For Belt Size Up To 1/4 IN
- Length 11/16 IN
- Pitch 0.8 (MXL) IN
- Pitch Diameter 2.037 IN (5.17 cm)
- Weight 0.060 LBS (.03 kg)
Product Details
- Flange Double
- Brand Plastock
- Material Lexan W/Aluminum Hub
- Manufacturers Part Number 80T0800DFAH1S
- Number of Teeth 80
Customer Review
Product Q & A
There are no questions for this product.

Plastock® Timing Belt Pulley 80t0800dfah1s, Lexan, Al Hub, Dbl Flange, 0.8 Ptch, 80 Teeth
$9.9
- Product Information
- Customer Review
- Product Q&A