Timing Belt Pulleys
Tooth Style
Material
Type
Brand
Price
Number of Teeth
26
Tooth Style
(T) 5mm
Material
Aluminum
Bore Type
Minimum Plain Bore
Powerhouse 40-5P25-1108 Steel / Black Oxide 40 Tooth 2.506" Pitch Taper-Lock Pulley - Pkg Qty 5
Number of Teeth
40
Tooth Style
(GT) 5mm
Material
Steel
Pitch Diameter
2.506 in
Powerhouse 32-5M15-6FS6 Steel / Black Oxide 32 Tooth 2.005" Pitch Plain Bore Pulley - Pkg Qty 5
Number of Teeth
32
Tooth Style
(H) 1/2 pitchTD 5mm
Material
Steel
Pitch Diameter
2.005 in
Number of Teeth
18
Tooth Style
(L) 3/8 pitch
Material
Steel
Pitch Diameter
2.149 in
Powerhouse 14L075-6FS5 Steel / Black Oxide 14 Tooth 1.671" Pitch Plain Bore Pulley - Pkg Qty 5
Number of Teeth
14
Tooth Style
(L) 3/8 pitch
Material
Steel
Pitch Diameter
1.671 in
Powerhouse 16H150-6FS8 Steel / Black Oxide 16 Tooth 2.546" Pitch Plain Bore Pulley - Pkg Qty 5
Number of Teeth
16
Tooth Style
(H) 1/2 pitch
Material
Steel
Pitch Diameter
2.546 in
Number of Teeth
36
Tooth Style
(T) 5mm
Material
Aluminum
Bore Type
Minimum Plain Bore
Powerhouse 12L075-6FS5 Steel / Black Oxide 12 Tooth 1.432" Pitch Plain Bore Pulley - Pkg Qty 5
Number of Teeth
12
Tooth Style
(L) 3/8 pitch
Material
Steel
Pitch Diameter
1.432 in
Powerhouse 15LF100X3/4 Steel / Black Oxide 15 Tooth 1.79" Pitch Finished Bore Pulley - Pkg Qty 5
Number of Teeth
15
Tooth Style
(L) 3/8 pitch
Material
Steel
Pitch Diameter
1.79 in
Powerhouse QD40-5M-15 Steel / Black Oxide 40 Tooth 2.506" Pitch QD Bushing Pulley - Pkg Qty 5
Number of Teeth
40
Tooth Style
(H) 1/2 pitchTD 5mm
Material
Steel
Pitch Diameter
2.506 in
Powerhouse 22-5M15-6FA3 Aluminum / Clear Anodized 22 Tooth 1.379" Pitch Finished Bore Pulley - Pkg Qty 5
Number of Teeth
22
Tooth Style
(H) 1/2 pitchTD 5mm
Material
Aluminum
Pitch Diameter
1.379 in
Powerhouse 36L050-6FS6 Steel / Black Oxide 36 Tooth 4.297" Pitch Plain Bore Pulley - Pkg Qty 5
Number of Teeth
36
Tooth Style
(L) 3/8 pitch
Material
Steel
Pitch Diameter
4.297 in
Powerhouse 34-5P15-6FS6 Steel / Black Oxide 34 Tooth 2.13" Pitch Plain Bore Pulley - Pkg Qty 5
Number of Teeth
34
Tooth Style
(GT) 5mm
Material
Steel
Pitch Diameter
2.13 in
Powerhouse 12LF075X1/2 Steel / Black Oxide 12 Tooth 1.432" Pitch Finished Bore Pulley - Pkg Qty 5
Number of Teeth
12
Tooth Style
(L) 3/8 pitch
Material
Steel
Pitch Diameter
1.432 in
Powerhouse 21L075-6FS7 Steel / Black Oxide 21 Tooth 2.507" Pitch Plain Bore Pulley - Pkg Qty 5
Number of Teeth
21
Tooth Style
(L) 3/8 pitch
Material
Steel
Pitch Diameter
2.507 in
Powerhouse 28XL025-6FA5 Aluminum / Clear Anodized 28 Tooth 1.783" Pitch Finished Bore Pulley - Pkg Qty 5
Number of Teeth
28
Tooth Style
(L) 3/8 pitch
Material
Aluminum
Pitch Diameter
1.783 in
Powerhouse 13LF100X1/2 Steel / Black Oxide 13 Tooth 1.552" Pitch Finished Bore Pulley - Pkg Qty 5
Number of Teeth
13
Tooth Style
(L) 3/8 pitch
Material
Steel
Pitch Diameter
1.552 in
Powerhouse 34-5M15-6FA3 Aluminum / Clear Anodized 34 Tooth 2.13" Pitch Finished Bore Pulley - Pkg Qty 5
Number of Teeth
34
Tooth Style
(H) 1/2 pitchTD 5mm
Material
Aluminum
Pitch Diameter
2.13 in
Powerhouse 20L050-6FA6 Aluminum / Clear Anodized 20 Tooth 2.387" Pitch Finished Bore Pulley - Pkg Qty 5
Number of Teeth
20
Tooth Style
(L) 3/8 pitch
Material
Aluminum
Pitch Diameter
2.387 in
Powerhouse 32XL037-6A4 Aluminum / Clear Anodized 32 Tooth 2.037" Pitch Finished Bore Pulley - Pkg Qty 5
Number of Teeth
32
Tooth Style
(L) 3/8 pitch
Material
Aluminum
Pitch Diameter
2.037 in
Powerhouse 30XL037-6FA4 Aluminum / Clear Anodized 30 Tooth 1.91" Pitch Finished Bore Pulley - Pkg Qty 5
Number of Teeth
30
Tooth Style
(L) 3/8 pitch
Material
Aluminum
Pitch Diameter
1.91 in
Powerhouse 32L075-6FA6 Aluminum / Clear Anodized 32 Tooth 3.82" Pitch Finished Bore Pulley - Pkg Qty 5
Number of Teeth
32
Tooth Style
(L) 3/8 pitch
Material
Aluminum
Pitch Diameter
3.82 in
Powerhouse 36L050-6FA6 Aluminum / Clear Anodized 36 Tooth 4.297" Pitch Finished Bore Pulley - Pkg Qty 5
Number of Teeth
36
Tooth Style
(L) 3/8 pitch
Material
Aluminum
Pitch Diameter
4.297 in
Number of Teeth
18
Tooth Style
(T) 5mm
Material
Aluminum
Bore Type
Minimum Plain Bore
Powerhouse 60-5P15-6A5 Aluminum / Clear Anodized 60 Tooth 3.76" Pitch Finished Bore Pulley - Pkg Qty 5
Number of Teeth
60
Tooth Style
(GT) 5mm
Material
Aluminum
Pitch Diameter
3.76 in
Powerhouse 14LF050X1/2 Steel / Black Oxide 14 Tooth 1.671" Pitch Finished Bore Pulley - Pkg Qty 5
Number of Teeth
14
Tooth Style
(L) 3/8 pitch
Material
Steel
Pitch Diameter
1.671 in
Powerhouse 18-5M15-6FA3 Aluminum / Clear Anodized 18 Tooth 1.128" Pitch Finished Bore Pulley - Pkg Qty 5
Number of Teeth
18
Tooth Style
(H) 1/2 pitchTD 5mm
Material
Aluminum
Pitch Diameter
1.128 in
Powerhouse TL18L100-1108 Steel / Black Oxide 18 Tooth 2.149" Pitch Taper-Lock Pulley - Pkg Qty 5
Number of Teeth
18
Tooth Style
(L) 3/8 pitch
Material
Steel
Pitch Diameter
2.149 in
Powerhouse 24-5M15-6FA3 Aluminum / Clear Anodized 24 Tooth 1.504" Pitch Finished Bore Pulley - Pkg Qty 5
Number of Teeth
24
Tooth Style
(H) 1/2 pitchTD 5mm
Material
Aluminum
Pitch Diameter
1.504 in
Powerhouse 32MP025-6FA3 Aluminum / Clear Anodized 32 Tooth 0.815" Pitch Finished Bore Pulley - Pkg Qty 5
Number of Teeth
32
Tooth Style
(L) 3/8 pitch
Material
Aluminum
Pitch Diameter
0.815 in
Powerhouse 40XL037-6A4 Aluminum / Clear Anodized 40 Tooth 2.546" Pitch Finished Bore Pulley - Pkg Qty 5
Number of Teeth
40
Tooth Style
(L) 3/8 pitch
Material
Aluminum
Pitch Diameter
2.546 in
Powerhouse 24XL037-6FA4 Aluminum / Clear Anodized 24 Tooth 1.528" Pitch Finished Bore Pulley - Pkg Qty 5
Number of Teeth
24
Tooth Style
(L) 3/8 pitch
Material
Aluminum
Pitch Diameter
1.528 in
Powerhouse 72-5P15-6A5 Aluminum / Clear Anodized 72 Tooth 4.511" Pitch Finished Bore Pulley - Pkg Qty 5
Number of Teeth
72
Tooth Style
(GT) 5mm
Material
Aluminum
Pitch Diameter
4.511 in
Powerhouse 24L100-6FS7 Steel / Black Oxide 24 Tooth 2.865" Pitch Plain Bore Pulley - Pkg Qty 5
Number of Teeth
24
Tooth Style
(L) 3/8 pitch
Material
Steel
Pitch Diameter
2.865 in
Powerhouse 26-8M30-6FS6 Steel / Black Oxide 26 Tooth 2.607" Pitch Plain Bore Pulley - Pkg Qty 5
Number of Teeth
26
Tooth Style
(H) 1/2 pitchTD 8mm
Material
Steel
Pitch Diameter
2.607 in