
Minimum Quantity: 58
Price: $5.70
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Plastock® Timing Belt Pulleys 22XL037DF, Lexan, Double Flange, 1/5 Pitch, 22 Teeth
Features
Features
- Plastock Timing Belt Pulleys are injection molded Polycarbonate or Acetal
- 0.0800 Pitch (MXL)
- 0.0816 Pitch (40DP)
- 1/5 Pitch (XL)
- 3/8 Pitch (L)
- 3 & 5MM Pitch (HTD)
- Available in Single and Double Flange, with or without aluminum hubs.
Weights & Dimensions
- Hub Diameter H 7/8 IN
- Flange (Fd) 1.63 IN (4.14 cm)
- Width 7/16 IN
- Stock Bore (B) 1/4 IN
- Diameter 1.381 IN (3.51 cm)
- Hub Proj. 1/4 IN
- For Belt Size Up To 3/8 IN
- Length 13/16 IN
- Pitch 1/5 (XL) IN
- Pitch Diameter 1.401 IN (3.56 cm)
- Weight 0.034 LBS (.02 kg)
Product Details
- Flange Double
- Brand Plastock
- Material Lexan
- Manufacturers Part Number 22XL037DF
- Number of Teeth 22
Customer Review
Product Q & A
There are no questions for this product.

Plastock® Timing Belt Pulleys 22xl037df, Lexan, Double Flange, 1/5 Pitch, 22 Teeth
$5.7
- Product Information
- Customer Review
- Product Q&A