Take 15% off your entire order!

Offer applied at checkout

Plastock® Timing Belt Pulleys 15mdf, Acetal, Double Flange, 0.0816 Pitch, 15 Teeth

Plastock® Timing Belt Pulleys 15mdf, Acetal, Double Flange, 0.0816 Pitch, 15 Teeth

Item #: WBB783244

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 71

Price: $4.62

Quantity

Customers Also Viewed

Global Industrial™ Workbench w/ 18 Ga 430 Stainless Steel Top & Undershelf, 60"W x 30"D

Global Industrial™ Workbench w/ 18 Ga 430 Stainless Steel Top & Undershelf, 60"W x 30"D

Plastock® Timing Belt Pulleys 24msf, Acetal, Single Flange, 0.0816 Pitch, 24 Teeth

Plastock® Timing Belt Pulleys 24msf, Acetal, Single Flange, 0.0816 Pitch, 24 Teeth

Plastock® Timing Belt Pulleys 20msf, Acetal, Single Flange, 0.0816 Pitch, 20 Teeth

Plastock® Timing Belt Pulleys 20msf, Acetal, Single Flange, 0.0816 Pitch, 20 Teeth

Plastock® Timing Belt Pulleys 12msf, Acetal, Single Flange, 0.0816 Pitch, 12 Teeth

Plastock® Timing Belt Pulleys 12msf, Acetal, Single Flange, 0.0816 Pitch, 12 Teeth

Plastock® Timing Belt Pulleys 21msf, Acetal, Single Flange, 0.0816 Pitch, 21 Teeth

Plastock® Timing Belt Pulleys 21msf, Acetal, Single Flange, 0.0816 Pitch, 21 Teeth

Plastock® Timing Belt Pulleys 10msf, Acetal, Single Flange, 0.0816 Pitch, 10 Teeth

Plastock® Timing Belt Pulleys 10msf, Acetal, Single Flange, 0.0816 Pitch, 10 Teeth

Plastock® Timing Belt Pulleys 11xlsf, Acetal, Single Flange, 1/5 Pitch, 11 Teeth

Plastock® Timing Belt Pulleys 11xlsf, Acetal, Single Flange, 1/5 Pitch, 11 Teeth

Plastock® Timing Belt Pulleys 10xlsf, Acetal, Single Flange, 1/5 Pitch, 10 Teeth

Plastock® Timing Belt Pulleys 10xlsf, Acetal, Single Flange, 1/5 Pitch, 10 Teeth

Plastock® Timing Belt Pulleys 15msf, Acetal, Single Flange, 0.0816 Pitch, 15 Teeth

Plastock® Timing Belt Pulleys 15msf, Acetal, Single Flange, 0.0816 Pitch, 15 Teeth

Plastock® Timing Belt Pulleys 11msf, Acetal, Single Flange, 0.0816 Pitch, 11 Teeth

Plastock® Timing Belt Pulleys 11msf, Acetal, Single Flange, 0.0816 Pitch, 11 Teeth

Plastock® Timing Belt Pulleys 29xl037sf, Lexan, Single Flange, 1/5 Pitch, 29 Teeth

Plastock® Timing Belt Pulleys 29xl037sf, Lexan, Single Flange, 1/5 Pitch, 29 Teeth

Plastock® Timing Belt Pulleys 16xlsf, Acetal, Single Flange, 1/5 Pitch, 16 Teeth

Plastock® Timing Belt Pulleys 16xlsf, Acetal, Single Flange, 1/5 Pitch, 16 Teeth

Interion® 5-Way Adjustable Ergonomic Stool, Black

Interion® 5-Way Adjustable Ergonomic Stool, Black

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray 9"W X 5"D X 13"H

Global Industrial™ Stainless Steel Wall Mount Outdoor Ashtray 9"W X 5"D X 13"H

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Global Industrial™ 11 Pockets - Medical Chart Hanging Wall File Holder - Black

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Lightweight Steel Transport Wheelchair, 19"W Seat, Silver Vein Frame and Black Upholstery

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Plastock® Timing Belt Pulleys 15MDF, Acetal, Double Flange, 0.0816 Pitch, 15 Teeth
Features

  • Plastock Timing Belt Pulleys are injection molded Polycarbonate or Acetal
  • 0.0800 Pitch (MXL)
  • 0.0816 Pitch (40DP)
  • 1/5 Pitch (XL)
  • 3/8 Pitch (L)
  • 3 & 5MM Pitch (HTD)
  • Available in Single and Double Flange, with or without aluminum hubs.

Weights & Dimensions

  • Hub Diameter H 7/16 IN
  • Flange (Fd) 0.57 IN (1.45 cm)
  • Width 5/16 IN
  • Stock Bore (B) 1/8 IN
  • Diameter 0.376 IN (.96 cm)
  • Hub Proj. 1/4 IN
  • For Belt Size Up To 1/4 IN
  • Length 11/16 IN
  • Pitch 0.0816 (40DP) IN
  • Pitch Diameter 0.39 IN (.99 cm)
  • Weight 0.004 LBS (0 kg)

Product Details

  • Flange Double
  • Brand Plastock
  • Material Acetal
  • Manufacturers Part Number 15MDF
  • Number of Teeth 15
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

71 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Plastock® Timing Belt Pulleys 15mdf, Acetal, Double Flange, 0.0816 Pitch, 15 Teeth

Plastock® Timing Belt Pulleys 15mdf, Acetal, Double Flange, 0.0816 Pitch, 15 Teeth

Item #: WBB783244

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant