Timing Belt Pulleys
Price
Powerhouse 32-5M15-6FS6 Steel / Black Oxide 32 Tooth 2.005" Pitch Plain Bore Pulley - Pkg Qty 5
Number of Teeth
32
Tooth Style
(H) 1/2 pitchTD 5mm
Material
Steel
Pitch Diameter
2.005 in
Powerhouse 32L075-6FA6 Aluminum / Clear Anodized 32 Tooth 3.82" Pitch Finished Bore Pulley - Pkg Qty 5
Number of Teeth
32
Tooth Style
(L) 3/8 pitch
Material
Aluminum
Pitch Diameter
3.82 in
Powerhouse 40-5P25-1108 Steel / Black Oxide 40 Tooth 2.506" Pitch Taper-Lock Pulley - Pkg Qty 5
Number of Teeth
40
Tooth Style
(GT) 5mm
Material
Steel
Pitch Diameter
2.506 in
Number of Teeth
18
Tooth Style
(T) 5mm
Material
Aluminum
Bore Type
Minimum Plain Bore
Number of Teeth
18
Tooth Style
(L) 3/8 pitch
Material
Steel
Pitch Diameter
2.149 in
Powerhouse 21L075-6FS7 Steel / Black Oxide 21 Tooth 2.507" Pitch Plain Bore Pulley - Pkg Qty 5
Number of Teeth
21
Tooth Style
(L) 3/8 pitch
Material
Steel
Pitch Diameter
2.507 in