Take 15% off your entire order!

Offer applied at checkout

Plastock® Timing Belt Pulleys 10msf, Acetal, Single Flange, 0.0816 Pitch, 10 Teeth

Plastock® Timing Belt Pulleys 10msf, Acetal, Single Flange, 0.0816 Pitch, 10 Teeth

Item #: WBB783215

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 106

Price: $3.09

Quantity

Customers Also Viewed

Plastock® Timing Belt Pulleys 28xl037sf, Lexan, Single Flange, 1/5 Pitch, 28 Teeth

Plastock® Timing Belt Pulleys 28xl037sf, Lexan, Single Flange, 1/5 Pitch, 28 Teeth

Plastock® Timing Belt Pulley 28xl037sfah1s, Lexan, Al Hub, Sgl Flange, 1/5 Ptch, 28 Teeth

Plastock® Timing Belt Pulley 28xl037sfah1s, Lexan, Al Hub, Sgl Flange, 1/5 Ptch, 28 Teeth

Plastock® Timing Belt Pulleys 11xl037df, Lexan, Double Flange, 1/5 Pitch, 11 Teeth

Plastock® Timing Belt Pulleys 11xl037df, Lexan, Double Flange, 1/5 Pitch, 11 Teeth

Plastock® Timing Belt Pulleys 11msf, Acetal, Single Flange, 0.0816 Pitch, 11 Teeth

Plastock® Timing Belt Pulleys 11msf, Acetal, Single Flange, 0.0816 Pitch, 11 Teeth

Plastock® Timing Belt Pulleys 19msf, Acetal, Single Flange, 0.0816 Pitch, 19 Teeth

Plastock® Timing Belt Pulleys 19msf, Acetal, Single Flange, 0.0816 Pitch, 19 Teeth

Plastock® Timing Belt Pulley 42t0800sfah1s, Lexan, Al Hub, Sgl Flange, 0.8 Ptch, 42 Teeth

Plastock® Timing Belt Pulley 42t0800sfah1s, Lexan, Al Hub, Sgl Flange, 0.8 Ptch, 42 Teeth

Plastock® Timing Belt Pulleys 40msf, Acetal, Single Flange, 0.0816 Pitch, 40 Teeth

Plastock® Timing Belt Pulleys 40msf, Acetal, Single Flange, 0.0816 Pitch, 40 Teeth

Plastock® Timing Belt Pulleys 40t0800df, Lexan, Double Flange, 0.8 Pitch, 40 Teeth

Plastock® Timing Belt Pulleys 40t0800df, Lexan, Double Flange, 0.8 Pitch, 40 Teeth

Plastock® Timing Belt Pulleys 15msf, Acetal, Single Flange, 0.0816 Pitch, 15 Teeth

Plastock® Timing Belt Pulleys 15msf, Acetal, Single Flange, 0.0816 Pitch, 15 Teeth

Plastock® Timing Belt Pulleys 10MSF, Acetal, Single Flange, 0.0816" Pitch, 10 Teeth
Features

  • Plastock Timing Belt Pulleys are injection molded Polycarbonate or Acetal
  • 0.0800" Pitch (MXL)
  • 0.0816" Pitch (40DP)
  • 1/5" Pitch (XL)
  • 3/8" Pitch (L)
  • 3 & 5MM Pitch (HTD)
  • Available in Single and Double Flange, with or without aluminum hubs.

Weights & Dimensions

  • Hub Diameter H 7/16 IN
  • Flange (Fd) 0.43 IN (1.09 cm)
  • Width 5/16 IN
  • Stock Bore (B) 3/32 IN
  • Diameter 0.246 IN (.62 cm)
  • Hub Proj. 1/4 IN
  • For Belt Size Up To 1/4 IN
  • Length 11/16 IN
  • Pitch 0.0816 (40DP) IN
  • Pitch Diameter 0.26 IN (.66 cm)
  • Weight 0.002 LBS (0 kg)

Product Details

  • Flange Single
  • Brand Plastock
  • Material Acetal
  • Manufacturers Part Number 10MSF
  • Number of Teeth 10
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

106 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Plastock® Timing Belt Pulleys 10msf, Acetal, Single Flange, 0.0816 Pitch, 10 Teeth

Plastock® Timing Belt Pulleys 10msf, Acetal, Single Flange, 0.0816 Pitch, 10 Teeth

Item #: WBB783215

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant