x

Take 15% off your entire order!

Offer applied at checkout

Cooper-Atkins® Timer, FT24-0-3, Large, Single Station - Min Qty 2

Cooper-Atkins® Timer, FT24-0-3, Large, Single Station - Min Qty 2

Item #: WBB865873

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 4

Price: $85.95

Quantity

Customers Also Viewed

Cooper-Atkins® Timer, FT24-0-3, Large, Single Station

The FT24 has a volume control dial that can be adjusted up to 90 decibels. This 24-hour timer is great for noisy work environments. A red light flashes as the alarm goes off and the large LCD allows for easy viewing from across a room. The FT24 has one-touch start/stop button, non-skid rubber feet and is wall mountable.



  • BRAND Cooper-Atkins
  • MANUFACTURERS PART NUMBER FT24-0-3
  • DESCRIPTION Timer
  • LENGTH INCHES 6 (15.24 cm)
  • WIDTH INCHES 4 (10.16 cm)
  • HEIGHT INCHES 7 (17.78 cm)
  • CONSTRUCTION ABS Plastic
  • WEIGHT LBS. 1.19 (.54 kg)
  • LIMITED WARRANTY 2 Years
  • APPLICATIONS Food Service / Labs
  • AMBIENT OPERATING TEMP. RANGE 4° F to 122° F
  • APPROVALS OR CERTIFICATIONS CE, WEEE
  • POWER/BATTERY TYPE & LIFE(HOURS) (4) "C"
  • ALARM Adjustable Up To 90 Decibels At 1 Meter
  • TIMER/MEMORY From 0:00:00 to 23 HRS:59 Minutes: 59 Seconds, Automatically Counts Up Once Time
  • INCLUDES 6 Inch Flexible Cable, Type-K Thermocouple Mini Connector
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

4 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cooper-Atkins® Timer, FT24-0-3, Large, Single Station - Min Qty 2

Cooper-Atkins® Timer, FT24-0-3, Large, Single Station - Min Qty 2

Item #: WBB865873

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant