Bi-Weekly Time Cards for Amano BX-1500 Time Clock, .244 Spacing, 250/Pack.
Amano Time Cards for BX-1500, Bi-Weekly, 250/Pack
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$33.95
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 10 in |
| Height | 3 in |
| Weight | 10 lbs |
Product Details
| Type | Time Cards & Badges |
| Package Quantity | 250/Box |
| Description | Bi-Weekly Time Cards |
| Color | Brown |
| Manufacturers Part Number | AMA-556950 |
| Brand | Amano |