Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Akro-Mils

Model # :WBB820380

MPN #: 06706

Akro-Mils TiltView™ 6 Bin 06706 - 23-5/8"W x 3-3/4"L x 4-1/2"H

Product Description
Akro Mils TiltView™ 6 Bin, 23-5/8"W x 3-3/4"D x 4-1/2"H

6 bin tilt view space saving system. Frame size 3-3/4 x 23-5/8 x 4-1/2 Stone color frame with 6 clear polystyrene tilt out bins 3"W x 2-1/2"D x 3-3/4"H inside dimensions.
Available in six sizes, TiltView bins offer users a space-saving system that will improve organization and efficiency in a variety of settings, including healthcare. TiltView bins tilt out smoothly, and can be removed for cleaning. Other features and benefits include:

Features:
  • Cabinets made of high-impact polystyrene; bins made of clear industrial grade polymers.
  • Can be used on a desktop; attached to steel rails, frames or louvered panels; and are wall mountable.
  • Optional locking rod (sold separately) keeps bins closed and contents securely in place.
  • Optional dividers for the 3-bin system and 4-bin systems (sold separately) expand sorting options and efficiencies.
  • Bins stay closed for dust-free storage.
  • Neutral stone color is ideal for healthcare settings.


All six sizes of TiltView bins may be used individually, or configured into systems using any of the three optional powder-coated hanging accessories. Available in three sizes (24", 48" and 70" lengths), durable 16-gauge steel rail and frame systems create easy customizable hanging or stacking wall systems. The unique TiltView clip (sold separately) attaches to the back of bins for use with any new or existing Akro-Mils louvered hanging system.

PRICE
$44.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 320 units
44.95
Buy 321 units - 639 units
40.95Save $4.00 (9%)
Buy 640+ units
39.95Save $5.00 (11%)
Expected on or around 09/16/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-3/4 in
Width23-5/8 in
Height4-1/2 in
Size (L x W x H)3-3/4 x 23-5/8 x 4-1/2 in
Inside Length3 in
Inside Width2-1/2
Inside Height3-3/4
Weight Capacity8 lbs
Weight4 lbs

Product Details

Assembly RequiredNo
TypeSingle Sided Tip Out Bin
Frame Color FamilyStone
Number of Bins6
MaterialHIPS
Bin Color FamilyClear
Package Quantity1
Manufacturers Part Number06706
BrandAkro-Mils