Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands SALE
Global Industrial

Model # :WB984613HD

Global Industrial™ Heavy Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 1400 Lbs. Cap, Gray

Product Description
Standout Features:

✓ High 1400-pound capacity for heavy debris.
✓ Two 10" rubber wheels & two 4" TPU polyurethane swivel casters.
✓ Steel side rails for extra support.

Global Industrial™ Heavy Duty Plastic Tilt Truck is reinforced with steel side rails that support the truck when carrying heavy loads and is ideal for collecting, transporting and dumping bulky materials. Its seamless gray color finish plastic body won't rust, dent, chip, peel, corrode, or absorb moisture; will withstand exposure to many chemicals and can be cleaned with high-pressure jets of water or steam. Two 10" axle-mounted solid rubber load wheels, a galvanized hub, and two 4" TPU polyurethane swivel casters provide maximum maneuverability even under heavy loads.

  • Convenient push handle, with trash bag hooks, and lift handle provide secure handling
  • Optional hinged lid available


  • View our coordinating collection of Recycling Trucks.
    PROMOTIONAL PRICE
    $1,175.30

    was $1709.00
    Save $533.70 (31%)
    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length46-1/2 in
    Width31 in
    Height36 in
    Weight Capacity1400 lbs
    Rear Wheel Diameter10 in
    Front Wheel Diameter4 in

    Product Details

    Assembly RequiredYes
    Wheel MaterialRubber
    TypeHeavy Duty Tilt Truck
    ColorGray
    Caster Type(2) Swivel, (2) Rigid
    Capacity1/2 yd³
    MaterialPlastic
    Manufacturers Part Number984613HD
    BrandGlobal Industrial

    Warranty

    Warranty1 yr