The Techstar 420EC Tilt Truck provides an economical way to move large lighter loads. Moulded from 100% black recycled polythylene. Rolls on 10" polyolefin rear wheels and hard rubber casters. Nestable to minimize shipping and storage costs. Techstar's Econo Techtruck lets you move up to 5/8 cubic yards of bulky materials weighting up to 300 lbs.
Techstar Tilt Truck, 300 Lb. Capacity, 55" x 28" x 38", Black
Write a Review
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$465.95was $489.95
Save $24.00 (5%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 55 in |
| Width | 28 in |
| Height | 38 in |
| Inside Length | 50-1/2 in |
| Inside Width | 24 |
| Weight Capacity | 300 lbs |
Product Details
| Color | Black |
| Caster Type | 1 Swivel / 2 Fixed |
| Casters | 10" Rear, 4" Front |
| Capacity | 5/8 yd³ |
| Material | Polyethylene |
| Handle | No |
| Manufacturers Part Number | 420EC |
| Base Material | Polyethylene |
| Brand | Techstar |
Warranty
| Warranty | 2 yr |