CLEAR STACKING
TIP OUT BINS
Modular design allows you to stack different sizes. Durable, polystyrene case and transparent bins. Compartments tilt at a 45° angle and can be
removed easily. Clear bin front provides a complete view of inventory. Features an easy identification labeling area.
Bin Dimensions: 5-7/8"L x 7-3/8"W x 8-5/8"H
Quantum Tip Out Storage Bin QTB303 - 3 Compartments Ivory
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-3/4 in |
| Width | 23-5/8 in |
| Height | 9-1/2 in |
| Size (L x W x H) | 7-3/4 x 23-5/8 x 9-1/2 in |
| Weight | 8 lbs |
Product Details
| Assembly Required | No |
| Type | Single Sided Tip Out Bin |
| Frame Color Family | Ivory |
| Number of Bins | 3 |
| Material | Plastic |
| Bin Color | Clear |
| Manufacturers Part Number | QTB-303-IVORY |
| Bin Material | Plastic |
| Brand | Quantum Storage Systems |