CLEAR STACKING
TIP OUT BINS
Modular design allows you to stack different sizes. Durable, polystyrene case and transparent bins. Compartments tilt at a 45° angle and can be
removed easily. Clear bin front provides a complete view of inventory. Features an easy identification labeling area.
Bin Dimensions: 8-7/8"L x 11-1/16"W x 13-5/8"H
Quantum Tip Out Storage Bin QTB302 - 2 Compartments Gray
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$279.95was $309.95
Save $30.00 (10%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-7/8 in |
| Width | 23-5/8 in |
| Height | 13-7/8 in |
| Size (L x W x H) | 11-7/8 x 23-5/8 x 13-7/8 in |
| Weight | 14 lbs |
Product Details
| Assembly Required | No |
| Type | Single Sided Tip Out Bin |
| Frame Color Family | Gray |
| Number of Bins | 2 |
| Material | Plastic |
| Bin Color | Clear |
| Manufacturers Part Number | QTB-302GY |
| Bin Material | Plastic |
| Brand | Quantum Storage Systems |