x

Take 15% off your entire order!

Offer applied at checkout

+

Tilt Master Stainless Steel 12V DC Skid & Container Tilter, 2200 Lb. Capacity

Tilt Master Stainless Steel 12V DC Skid & Container Tilter, 2200 Lb. Capacity

Item #: WBB2731019

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$13,688.58 up to 6% OFF

Price: $12,811.00

Quantity

This DC powered Tilt Master TM-22-DC-SS is the perfect upgrade to the always reliable classic. The battery operated electric lifter and tilter is designed to give the user an ergonomically correct position to reach loads easily without the need for bending down or excessively reaching over. Lift, tilt, and transport crates, boxes, and pallets with an open bottom. Rolls smoothly on nylon swivel casters with brake and foot protectors. Handle can be turned and locked in position away from the work area. The many amenities include a standard hand control for the tilt, an Emergency On/Off switch and an external battery charger. The stainless steel construction provides strength and durability throughout a lifetime of daily use.

  • LENGTH INCHES 52 (132.08 cm)
  • WIDTH INCHES 24-1/4 (61.6 cm)
  • HEIGHT INCHES 59-1/2 (151.13 cm)
  • CAPACITY LBS 2200 (1000 kg)
  • COLOR FINISH Silver
  • ASSEMBLY Unassembled
  • BATTERY Yes
  • BRAND Approved Vendor
  • CONSTRUCTION Stainless Steel
  • FORK ADJUSTMENT INCHES 24-1/4 Fixed O.D.
  • FORK LENGTH INCHES 31-1/2 (80.01 cm)
  • FORK WIDTH INCHES 6-1/4 (15.88 cm)
  • LIFT TIME 5.34 Seconds
  • LIMITED WARRANTY 90 Days
  • LOWERED HEIGHT INCHES 3-1/2 (8.89 cm)
  • MANUFACTURERS PART NUMBER TM-22-DC-SS
  • OPERATOR REACH INCHES 3 (7.62 cm)
  • POWER Battery Powered
  • RAISED HEIGHT INCHES 59-1/2 (151.13 cm)
  • STYLE Hand Operated
  • TILT ANGLE DEGREES MAXIMUM 90
  • TILT ANGLE DEGREES MINIMUM 0
  • TYPE Container Tilter
  • VOLTAGE 12V
  • WEIGHT LBS 460 (209.09 kg)
  • WHEEL DIAMETER INCHES 6 (15.24 cm)
  • WHEEL TYPE Nylon
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tilt Master Stainless Steel 12V DC Skid & Container Tilter, 2200 Lb. Capacity

Tilt Master Stainless Steel 12V DC Skid & Container Tilter, 2200 Lb. Capacity

Item #: WBB2731019

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Tilt Master Stainless Steel 12V DC Skid & Container Tilter, 2200 Lb. Capacity
    Tilt Master Stainless Steel 12V DC Skid & Container Tilter, 2200 Lb. Capacity
    Tilt Master Stainless Steel 12V DC Skid & Container Tilter, 2200 Lb. Capacity
    Tilt Master Stainless Steel 12V DC Skid & Container Tilter, 2200 Lb. Capacity
    Tilt Master Stainless Steel 12V DC Skid & Container Tilter, 2200 Lb. Capacity
    Tilt Master Stainless Steel 12V DC Skid & Container Tilter, 2200 Lb. Capacity
    Tilt Master Stainless Steel 12V DC Skid & Container Tilter, 2200 Lb. Capacity
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant