Nexel® DF1824Z Poly-Z-Brite® Three-Sided Wire Frame 24"W x 18"D
Constructed of 1" square steel tubing, this three-sided frame provides extra strength and stability for shelving units. Poly-Z-Brite® features a clear powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. NEXGard®, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. NSF approved for wet or dry use. Limited fifteen warranty against rust and corrosion.
Nexel
Model # :WBWF1824Z
Nexel® Poly-Z-Brite® Three-Sided Wire Frame 24"W x 18"D
Write a Review
|
Questions & Answers (0)
Product Description
CLEARANCE PRICE
$18.00was $37.95
Save $19.95 (53%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 18 in |
Product Details
| Assembly Required | Yes |
| Type | Wire Frame |
| Finish | Poly-Z-Brite® |
| Material | Steel |
| Color | Clear |
| Manufacturers Part Number | WF1824Z |
| Brand | Nexel |