This Expanded Metal Security Truck is made of flattened 13 gauge expanded metal mesh to provide maximum security with clear viewing of contents. The heavy duty lockable design secures packages while maintaining visual contact. Mesh doors include padlock-able hasp for security (lock sold separately). All welded steel security trucks are reinforced with 3/16" thick angle corners for strength that withstands up to 3,000 lbs. Durable flush 12 gauge steel shelves. Tubular steel handle has a smooth radius bend for comfort. 12 gauge caster mounts accept bolt-on 6" phenolic casters (2 rigid, 2 swivel) for easy mobility. Includes three shelves. Gray powder coat finish. 1 Year Limited Warranty.
Jamco Mesh Security Truck w/3 Shelves, 3000 lb. Capacity, 48"L x 24"W x 57"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,919.00
1
1
Ships in 40 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Height | 57 in |
| Weight Capacity | 3000 lbs |
| Wheel Diameter | 6 in |
| Shelf Spacing | 15 in |
Product Details
| Assembly Required | No |
| Wheel Material | Phenolic |
| Type | Mesh Security Cart |
| Shelf Type | Flat Solid |
| Shelf Capacity | 1000 lbs |
| Color | Gray |
| Wheel Type | Phenolic |
| Style | Single-Side Access |
| Number of Doors | 2 |
| Side Panels | Mesh |
| Number of Shelves | 3 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | VC248P6 |
| Brand | Jamco |