
$40.95 ea.
Price: $245.70 / Pkg of 6
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Thick Walled Lift Off Tortilla Server 12" / 2" - Black
Features:
Features:
- Unique Aztec design is at home in any traditional Mexican or Tex-Mex restaurant
- 8" and 12" servers available in a lift off lid model
- 7" server available with integrated hinged lid model for easy one handed access
- Unique integrated hinged lid model gives easy one handed access to tortillas on crowded tabletops
- Thick walled polypropylene material helps keep tortillas warm for tabletop service; microwavable, safe for temperatures up to 190°F
- Servers are stackable and dishwasher safe
- BPA free
Product Details
- Type Tortilla Server
- Package Quantity 6
- Brand Carlisle
- Material Polypropylene
- Manufacturers Part Number 71703
- Color Family Black
Customer Review
Product Q & A
There are no questions for this product.

Carlisle 071703 - Thick Walled Lift Off Tortilla Server 12" x 2", Black - Pkg Qty 6
$40.95
- Product Information
- Customer Review
- Product Q&A