Take 15% off your entire order!

Offer applied at checkout

Thick J Channel Fits, Signs Up .25"

Thick J Channel Fits, Signs Up .25"

Item #: WBB779276

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $20.50

Quantity

Customers Also Viewed

Sign Studs, Bronze, Gold with Silver Accent,For 1/16" To 1/4" Substrates

Sign Studs, Bronze, Gold with Silver Accent,For 1/16" To 1/4" Substrates

Sign Studs, Bronze, Gold, For 1/4" To 1/2" Substrates

Sign Studs, Bronze, Gold, For 1/4" To 1/2" Substrates

Bronze Sign Studs, Silver with Gold Accent, For 1/16" To 1/4" Substrates

Bronze Sign Studs, Silver with Gold Accent, For 1/16" To 1/4" Substrates

Panel Joiner Corner Fits 1/8" to 3/16"

Panel Joiner Corner Fits 1/8" to 3/16"

Secure Metal Twist Ceiling Loop, 7/16"Dia. Loop, 1-1/2"L - Pkg Qty 100

Secure Metal Twist Ceiling Loop, 7/16"Dia. Loop, 1-1/2"L - Pkg Qty 100

Metal "S" Hooks, 1"L X .080"Dia., Bright-Plated Steel - Pkg Qty 25

Metal "S" Hooks, 1"L X .080"Dia., Bright-Plated Steel - Pkg Qty 25

Metal "S" Hooks, 1-3/4"L X .135"Dia., Bright-Plated Steel - Pkg Qty 100

Metal "S" Hooks, 1-3/4"L X .135"Dia., Bright-Plated Steel - Pkg Qty 100

Global Approved 900945-WHT Pegboard Room Organizer Kit, Hardware Included, White Opaque ,1 Piece

Global Approved 900945-WHT Pegboard Room Organizer Kit, Hardware Included, White Opaque ,1 Piece

Heavy Duty Double Bar Garment Rack (K41) w/ V-Brace - Chrome

Heavy Duty Double Bar Garment Rack (K41) w/ V-Brace - Chrome

Thick J Channel Fits, Signs Up .25"

Features

  • Mount signs on walls. Clear PVC channels have powerful foam peel and stick adhesive which adheres to wall. Slide signs in and out for easy changing.
  • (2) Pieces, Four foot each.

Weights & Dimensions

  • Depth 4 IN (10.16 cm)
  • Length 49 IN (124.46 cm)
  • Height Variable Height IN

Product Details

  • Assembly Required Unassembled
  • Number of Signs Displayed 1
  • Type Wall Mount
  • Displays Banner / Poster
  • Package Quantity 1
  • Brand SpeedPress
  • Warranty 30 Day
  • Material Plastic
  • Style Static
  • Manufacturers Part Number 221J7K1
  • Power Center N
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $2.00 with this comparable product

Thick J Channel Fits, Signs Up .125"

Item #: B779279

Not Yet Rated

Usually ships in 2 to 5 days (ships from US)

$18.50

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Thick J Channel Fits, Signs Up .25"

Thick J Channel Fits, Signs Up .25"

Item #: WBB779276

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant