x

Take 15% off your entire order!

Offer applied at checkout

Cooper-Atkins® Thermometer, Dps300-01-8, Digital, 180° Swivel Head - Min Qty 6

Cooper-Atkins® Thermometer, Dps300-01-8, Digital, 180° Swivel Head - Min Qty 6

Item #: WBB865768

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 10

Price: $26.95

Quantity

Customers Also Viewed

Cooper-Atkins® Thermometer, DPS300-01-8, Digital, 180° Swivel Head

The unique DPS300-01 allows you to swivel 90° in either direction for a total of 180°. This Swivel Head design will stop at 30°, 45°, 60° or 90° increments, in both directions, allowing for easier temperature readings at any angle. It has a Stainless Steel stem with a Reduced Tip Design which gives you faster response times. A protective pocket sheath is included. DPS300-01 will re-start in the last °F or °C temperature mod last used. Saving time and making the DPS300-01 more user friendly.

Features

  • Temperature Range: -40° to 302°F / -40° to 150°C
  • Accuracy: ±2F°, ±4F°

  • BRAND Cooper-Atkins
  • MANUFACTURERS PART NUMBER DPS300-01-8
  • DESCRIPTION Thermometer, Digital, 180° Swivel Head

  • LENGTH INCHES 1-3/4 (4.45 cm)
  • WIDTH INCHES 7/8 (2.22 cm)
  • HEIGHT INCHES 5 3/4
  • CONSTRUCTION ABS Plastic W/Anti-Microbial Additive
  • MINIMUM TEMPERATURE °F -40
  • MAXIMUM TEMPERATURE °F 302
  • MINIMUM TEMPERATURE °C -40
  • MAXIMUM TEMPERATURE °C 150
  • WEIGHT LBS. 0.0625 (.03 kg)
  • LIMITED WARRANTY 1 Year
  • APPLICATIONS HVAC/R
  • AMBIENT OPERATING TEMP. RANGE 32 to 122°F (0 to 50°C) / 80 Percent humidity
  • APPROVALS OR CERTIFICATIONS CE, RoHS, WEEE
  • POWER/BATTERY TYPE & LIFE(HOURS) (1) 1.5V #LR44, 4300 Hours
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

10 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cooper-Atkins® Thermometer, Dps300-01-8, Digital, 180° Swivel Head - Min Qty 6

Cooper-Atkins® Thermometer, Dps300-01-8, Digital, 180° Swivel Head - Min Qty 6

Item #: WBB865768

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant