x

Take 15% off your entire order!

Offer applied at checkout

+

Cooper-Atkins® DPP800W - Thermometer, Digital Pocket, Waterproof

Cooper-Atkins® DPP800W - Thermometer, Digital Pocket, Waterproof

Item #: WBB865849

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $50.95

Quantity

Customers Also Viewed

Cooper-Atkins® Thermometer, DPP800W, Digital Pocket Test, Waterproof

MAX Digital Pocket Test Thermometer, has an extra large, easy-to-read LCD and is designed to run through dish washing machines to check final rinse cycle temperatures. The sensor, located at the end of the reduced tip, provides the most accurate reading available in a digital pocket test and has a quick response time of less than 6 seconds.

Features

  • Temperature Range: -40° to 450°F / -40 to 232°C
  • Accuracy: ±1F°, ±2F°, ±3F°

  • BRAND Cooper-Atkins
  • MANUFACTURERS PART NUMBER DPP800W
  • DESCRIPTION Max Digital Pocket Test Thermometer, 4" Stainless Steel Stem

  • WIDTH INCHES 1 (2.54 cm)
  • HEIGHT INCHES 8 (20.32 cm)
  • CONSTRUCTION FDA Approved ABS Plastic
  • MINIMUM TEMPERATURE °F -40
  • MAXIMUM TEMPERATURE °F 450
  • MINIMUM TEMPERATURE °C -40
  • MAXIMUM TEMPERATURE °C 232
  • WEIGHT LBS. 0.0625 (.03 kg)
  • LIMITED WARRANTY Life Time
  • APPLICATIONS Food Service/HVAC/R
  • AMBIENT OPERATING TEMP. RANGE 33 to 122°F (0 to 50°C)
  • APPROVALS OR CERTIFICATIONS NSF, CE, WEEE, RoHS, IPX7 Waterproof Rating
  • POWER/BATTERY TYPE & LIFE(HOURS) (1) 1.5V #LR44, 500 Hours
  • INCLUDES Max/Min Temp Memory, + Hold Mode, Adj Temp Alarm, F/C Switchable, Auto Off
Customer Review

3.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: DANIEL

    Date: April 23, 2019

    Thermopen
    Your review:
    Pork chop sandwiches
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cooper-Atkins® DPP800W - Thermometer, Digital Pocket, Waterproof

Cooper-Atkins® DPP800W - Thermometer, Digital Pocket, Waterproof

Item #: WBB865849

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Cooper-Atkins® DPP800W - Thermometer, Digital Pocket, Waterproof
    Cooper-Atkins® DPP800W - Thermometer, Digital Pocket, Waterproof
    Cooper-Atkins® DPP800W - Thermometer, Digital Pocket, Waterproof
    Cooper-Atkins® DPP800W - Thermometer, Digital Pocket, Waterproof
    Cooper-Atkins® DPP800W - Thermometer, Digital Pocket, Waterproof
    Cooper-Atkins® DPP800W - Thermometer, Digital Pocket, Waterproof
    Cooper-Atkins® DPP800W - Thermometer, Digital Pocket, Waterproof
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant