x

Take 15% off your entire order!

Offer applied at checkout

Cooper-Atkins® Thermometer, Dm120-0-3, Digital Panel Mount - Min Qty 2

Cooper-Atkins® Thermometer, Dm120-0-3, Digital Panel Mount - Min Qty 2

Item #: WBB865863

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 4

Price: $82.95

Quantity

Customers Also Viewed

Cooper-Atkins® Thermometer, DM120-0-3, Digital Panel Mount

The DM120 Digital Remote Panel thermometer features a front flange surface mount and is NSF certified. The removable lens makes battery replacement easy. Refrigerator/Freezer OEM Replacement Thermometer.

Features

  • Temperature Range: -40° to 120°F / -40 to 48°C
  • Accuracy: ±2°F / ±1°C

  • BRAND Cooper-Atkins
  • MANUFACTURERS PART NUMBER DM120-0-3
  • DESCRIPTION Thermometer Digital Panel Mount
  • WIDTH INCHES 1 5/8
  • HEIGHT INCHES 3 (7.62 cm)
  • CONSTRUCTION Stainless Steel / Polycarbonate
  • MINIMUM TEMPERATURE °F -40
  • MAXIMUM TEMPERATURE °F 120
  • MINIMUM TEMPERATURE °C -40
  • MAXIMUM TEMPERATURE °C 48
  • WEIGHT LBS. 0.156 (.07 kg)
  • LIMITED WARRANTY 1 Year
  • APPLICATIONS Food Service
  • APPROVALS OR CERTIFICATIONS NSF, CE, RoHS, WEEE
  • POWER/BATTERY TYPE & LIFE(HOURS) (1) 1.5V, LR754
  • INCLUDES 39 Inch PVC Cord
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

4 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cooper-Atkins® Thermometer, Dm120-0-3, Digital Panel Mount - Min Qty 2

Cooper-Atkins® Thermometer, Dm120-0-3, Digital Panel Mount - Min Qty 2

Item #: WBB865863

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant