x

Take 15% off your entire order!

Offer applied at checkout

Cooper-Atkins® Thermocouple Product Simulator, 52048-K

Cooper-Atkins® Thermocouple Product Simulator, 52048-K

Item #: WBB865806

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $87.95

Quantity

Customers Also Viewed

Cooper-Atkins® Thermocouple Product Simulator, 52048-K

The Thermocouple Solid Simulator does not measure the air, it takes on refrigeration temperature as food does and further supports your food safety program. Made of FDA approved material it simulates food product temperature in changing ambient conditions of any refrigerator, freezer, walk-in or delivery truck. The temperature of the Solid Simulator will display immediately when plugged into any Type K Thermocouple Instrument. Walk In...And Plug In!

Features

  • Temperature Range: -40° to 180°F / -40° to 82°C

  • BRAND Cooper-Atkins
  • MANUFACTURERS PART NUMBER 52048-K
  • DESCRIPTION Thermocouple Product Simulator
  • LENGTH INCHES 1-1/2 (3.81 cm)
  • CONSTRUCTION Food Grade Plastic
  • MINIMUM TEMPERATURE °F -40
  • MAXIMUM TEMPERATURE °F 180
  • MINIMUM TEMPERATURE °C -40
  • MAXIMUM TEMPERATURE °C 82
  • DIAMETER INCHES 1 1/2
  • WEIGHT LBS. 0.156 (.07 kg)
  • LIMITED WARRANTY 1 Year
  • APPLICATIONS Food Service
  • INCLUDES 36 Inch Patented Cable W/ Fluoroelastomer Outer Jacket W/ Type-K Mini Connector
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cooper-Atkins® Thermocouple Product Simulator, 52048-K

Cooper-Atkins® Thermocouple Product Simulator, 52048-K

Item #: WBB865806

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant