x

Take 15% off your entire order!

Offer applied at checkout

Cooper-Atkins® Thermocouple, 50014-K, Weighted Griddle Surface Probe, Type K

Cooper-Atkins® Thermocouple, 50014-K, Weighted Griddle Surface Probe, Type K

Item #: WBB865748

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $282.95

Quantity

Customers Also Viewed

Cooper-Atkins® Thermocouple, 50014-K, Weighted Griddle Surface Probe, Type K

Weighted probe allows for hands-free use. Stainless Steel construction with Phenolic handle and 2.5" PTFE base. Ideal for griddles.

Features

  • Temperature Range: -40° to 500°F / -40° to 260°C

  • BRAND Cooper-Atkins
  • MANUFACTURERS PART NUMBER 50014-K
  • DESCRIPTION Thermocouple Weighted Griddle Surface Probe
  • LENGTH INCHES 4 (10.16 cm)
  • WIDTH INCHES 2-1/2 (6.35 cm)
  • HEIGHT INCHES 6 (15.24 cm)
  • CONSTRUCTION Stainless Steel
  • MINIMUM TEMPERATURE °F -40
  • MAXIMUM TEMPERATURE °F 500
  • MINIMUM TEMPERATURE °C -40
  • MAXIMUM TEMPERATURE °C 260
  • WEIGHT LBS. 2 (.91 kg)
  • LIMITED WARRANTY 1 Year
  • APPLICATIONS Food Service
  • INCLUDES 30 Inch Stainless Steel Armored Sheath, Type-K Thermocouple Mini Connector
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cooper-Atkins® Thermocouple, 50014-K, Weighted Griddle Surface Probe, Type K

Cooper-Atkins® Thermocouple, 50014-K, Weighted Griddle Surface Probe, Type K

Item #: WBB865748

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant