x

Take 15% off your entire order!

Offer applied at checkout

Cooper-Atkins® Thermocouple, 50001-K, Bell Surface Probe, 90° Right Angle Shaft, Type K

Cooper-Atkins® Thermocouple, 50001-K, Bell Surface Probe, 90° Right Angle Shaft, Type K

Item #: WBB865771

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $279.95

Quantity

Customers Also Viewed

Cooper-Atkins® Thermocouple, 50001-K, Bell Surface Probe, 90° Right Angle Shaft, Type K

Designed for use on any flat surface. Swiveling bell sensor self-orients to the surface, giving superior contact. Ideal for griddles and platens. Durable Phenolic handle. Cable protected by flexible armored sheath. A dab of oil is recommended to aid in heat transfer between sensor and flat surface.

Features

  • Temperature Range: -40°F to 400°F / -40°C to 205°C

  • BRAND Cooper-Atkins
  • MANUFACTURERS PART NUMBER 50001-K
  • DESCRIPTION Thermocouple Bell Surface Probe Right Angle Shaft
  • LENGTH INCHES 2 (5.08 cm)
  • WIDTH INCHES 1-1/4 (3.18 cm)
  • HEIGHT INCHES 14 (35.56 cm)
  • CONSTRUCTION Stainless Steel
  • MINIMUM TEMPERATURE °F -40
  • MAXIMUM TEMPERATURE °F 400
  • MINIMUM TEMPERATURE °C -40
  • MAXIMUM TEMPERATURE °C 205
  • WEIGHT LBS. 0.375 (.17 kg)
  • LIMITED WARRANTY 1 Year
  • APPLICATIONS Food Service
  • INCLUDES Self Orienting Ball Tip, Type-K Mini Connector
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cooper-Atkins® Thermocouple, 50001-K, Bell Surface Probe, 90° Right Angle Shaft, Type K

Cooper-Atkins® Thermocouple, 50001-K, Bell Surface Probe, 90° Right Angle Shaft, Type K

Item #: WBB865771

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant